vapour-tight lights prevent dust and moisture from entering the fixture and damaging internal wiring and components. Also called gasketed fixtures, their housing and lens fit tightly together and seal with a gasket. They illuminate wet, damp, or humid locations, such as locker rooms, loading docks, public transportation shelters, and parking garages. Fixtures with washdown ratings carry an IP rating indicating the level of protection they provide against liquids. Round fixtures hold a single bulb to light small areas. Linear fixtures have a long body that spreads light over a wide area for more coverage than round fixtures. Troffers conceal their wiring and most of their housing within drop ceilings. Retrofit kits convert existing vapour-tight fixtures to energy-efficient LED technology to reduce operating costs.
This CSVT series vapour tight LED strip light is made of polycarbonate. In addition, it includes driver. Plus it meets the standards for CSA certified to UL and C-UL Standards for wet location. It also has voltage of 120 to 277V AC and 3,000/4,000/5,000 lumens, plus a rated life of 120,000 hours, and a five-year manufacturer's warranty.
This CSVT series vapour tight LED strip light is made of polycarbonate. In addition, it includes driver. Plus it meets the standards for CSA certified to UL and C-UL Standards for wet location. It also has voltage of 120 to 277V AC and 3,000/4,000/5,000 lumens, plus a rated life of 120,000 hours, and a five-year manufacturer's warranty.
This OLVTCM series LED vapour tight is made of aluminum. In addition, it includes surface mount junction box. Plus it meets the standards for UL listed. It also has voltage of 120 to 277V AC and 39 lumens/W, a rated life of 50,000 hours, and a five-year limited manufacturer's warranty.
This OLVTCM series LED vapour tight is made of aluminum. In addition, it includes surface mount junction box. Plus it meets the standards for UL listed. It also has voltage of 120 to 277V AC and 39 lumens/W, a rated life of 50,000 hours, and a five-year limited manufacturer's warranty.
This glass globe is designed for use with Jerry Jar Light Fixtures. It features pfa coated, shatterproof. Plus it meets the standards for NSF Non-Food Zone, NSF Splash Zone Certified, ULEPH.
This glass globe is designed for use with Jerry Jar Light Fixtures. It features pfa coated, shatterproof. Plus it meets the standards for NSF Non-Food Zone, NSF Splash Zone Certified, ULEPH.
This LXEM series vapour tight fixture is made of fiberglass. In addition, it includes a surface mounting bracket. Plus it meets the standards for NSF certified, UL 1598 listed, UL 2108 listed. It also has voltage of 120/277V, 8,500 lumens, plus a rated life of 60,000 hours, and a five-year manufacturer's warranty.
This LXEM series vapour tight fixture is made of fiberglass. In addition, it includes a surface mounting bracket. Plus it meets the standards for NSF certified, UL 1598 listed, UL 2108 listed. It also has voltage of 120/277V, 8,500 lumens, plus a rated life of 60,000 hours, and a five-year manufacturer's warranty.
This LXEM series vapour tight fixture is made of fiberglass. In addition, it includes a surface mounting bracket. Plus it meets the standards for NSF certified, UL 1598 listed, UL 2108 listed. It also has voltage of 120/277V, 3,339 lumens, plus a rated life of 60,000 hours, and a five-year manufacturer's warranty.
This LXEM series vapour tight fixture is made of fiberglass. In addition, it includes a surface mounting bracket. Plus it meets the standards for NSF certified, UL 1598 listed, UL 2108 listed. It also has voltage of 120/277V, 3,339 lumens, plus a rated life of 60,000 hours, and a five-year manufacturer's warranty.
This ALR2 series LED luminaire is made of fibreglass/steel. Plus it meets the standards for cUL and UL. It also has voltage of 120 to 277V, 3,000 lumens, plus it has a rated life of 100,000 hours, and a five-year manufacturer's warranty.
This ALR2 series LED luminaire is made of fibreglass/steel. Plus it meets the standards for cUL and UL. It also has voltage of 120 to 277V, 3,000 lumens, plus it has a rated life of 100,000 hours, and a five-year manufacturer's warranty.
This LXEM2 series vapour tight fixture is made of fibreglass. In addition, it includes a surface mounting bracket. Plus it meets the standards for CSA, NSF, UL 924, and UL 1598. It also has voltage of 120 to 277V and 12,254 lumens, plus a rated life of 60,000 hours, and a five-year manufacturer's warranty.
This LXEM2 series vapour tight fixture is made of fibreglass. In addition, it includes a surface mounting bracket. Plus it meets the standards for CSA, NSF, UL 924, and UL 1598. It also has voltage of 120 to 277V and 12,254 lumens, plus a rated life of 60,000 hours, and a five-year manufacturer's warranty.
This OLVTWM series LED vapour tight is made of aluminum. In addition, it includes surface mount junction box. Plus it meets the standards for UL listed. It also has voltage of 120 to 277V AC and 39 lumens/W, a rated life of 50,000 hours, and a five-year limited manufacturer's warranty.
This OLVTWM series LED vapour tight is made of aluminum. In addition, it includes surface mount junction box. Plus it meets the standards for UL listed. It also has voltage of 120 to 277V AC and 39 lumens/W, a rated life of 50,000 hours, and a five-year limited manufacturer's warranty.
This ALR2 series LED luminaire is made of fibreglass/steel. Plus it meets the standards for cUL listed, UL 1598 listed. It also has voltage of 120 to 277V, 5,000 lumens, plus it has a rated life of 100,000 hours, and a five-year manufacturer's warranty.
This ALR2 series LED luminaire is made of fibreglass/steel. Plus it meets the standards for cUL listed, UL 1598 listed. It also has voltage of 120 to 277V, 5,000 lumens, plus it has a rated life of 100,000 hours, and a five-year manufacturer's warranty.
This ALR2 series LED luminaire is made of fibreglass/steel. Plus it meets the standards for cUL and UL. It also has voltage of 120 to 277V, 5,000 lumens, plus it has a rated life of 100,000 hours, and a five-year manufacturer's warranty.
This ALR2 series LED luminaire is made of fibreglass/steel. Plus it meets the standards for cUL and UL. It also has voltage of 120 to 277V, 5,000 lumens, plus it has a rated life of 100,000 hours, and a five-year manufacturer's warranty.
This LXEM series vapour tight fixture is made of fiberglass. In addition, it includes a surface mounting bracket. Plus it meets the standards for NSF certified, UL 1598 listed, UL 2108 listed. It also has voltage of 120/277V and 15,529 lumens, plus a rated life of 60,000 hours, and a five-year manufacturer's warranty.
This LXEM series vapour tight fixture is made of fiberglass. In addition, it includes a surface mounting bracket. Plus it meets the standards for NSF certified, UL 1598 listed, UL 2108 listed. It also has voltage of 120/277V and 15,529 lumens, plus a rated life of 60,000 hours, and a five-year manufacturer's warranty.
This LXEM series vapour tight fixture is made of fiberglass. In addition, it includes a surface mounting bracket. Plus it meets the standards for NSF certified, UL 1598 listed, UL 2108 listed. It also has voltage of 120/277V, 5,168 lumens, plus a rated life of 60,000 hours, and a five-year manufacturer's warranty.
This LXEM series vapour tight fixture is made of fiberglass. In addition, it includes a surface mounting bracket. Plus it meets the standards for NSF certified, UL 1598 listed, UL 2108 listed. It also has voltage of 120/277V, 5,168 lumens, plus a rated life of 60,000 hours, and a five-year manufacturer's warranty.
This LXEM series vapour tight fixture is made of fibreglass. In addition, it includes a surface mounting bracket. Plus it meets the standards for CSA, NSF, UL 924, and UL 1598. It also has voltage of 120 to 277V and 2,531 lumens, plus a rated life of 60,000 hours, and a five-year manufacturer's warranty.
This LXEM series vapour tight fixture is made of fibreglass. In addition, it includes a surface mounting bracket. Plus it meets the standards for CSA, NSF, UL 924, and UL 1598. It also has voltage of 120 to 277V and 2,531 lumens, plus a rated life of 60,000 hours, and a five-year manufacturer's warranty.
This LXEM series vapour tight fixture is made of fiberglass. In addition, it includes a surface mounting bracket. Plus it meets the standards for NSF certified, UL 1598 listed, UL 2108 listed. It also has voltage of 120/277V, 5,089 lumens, plus a rated life of 60,000 hours, and a five-year manufacturer's warranty.
This LXEM series vapour tight fixture is made of fiberglass. In addition, it includes a surface mounting bracket. Plus it meets the standards for NSF certified, UL 1598 listed, UL 2108 listed. It also has voltage of 120/277V, 5,089 lumens, plus a rated life of 60,000 hours, and a five-year manufacturer's warranty.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.