!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LED VAPOUR TIGHT, 120 TO 277 V AC, 15 W MAX, LED, WALL MOUNTING, 4000K

LED VAPOUR TIGHT, 120 TO 277 V AC, 15 W MAX, LED, WALL MOUNTING, 4000K

LITHONIA LIGHTING

LED VAPOUR TIGHT, 120 TO 277 V AC, 15 W MAX, LED, WALL MOUNTING, 4000K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LED VAPOUR TIGHT, 120 TO 277 V AC, 15 W MAX, LED, WALL MOUNTING, 4000K

LED VAPOUR TIGHT, 120 TO 277 V AC, 15 W MAX, LED, WALL MOUNTING, 4000K

LITHONIA LIGHTING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $294.94 / EACH

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ABR211RM6
  • Mfr. Model # OLVTWM M6
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.15 lbs

Product Details

This OLVTWM series LED vapour tight is made of aluminum. In addition, it includes surface mount junction box. Plus it meets the standards for UL listed. It also has voltage of 120 to 277V AC and 39 lumens/W, a rated life of 50,000 hours, and a five-year limited manufacturer's warranty.

Technical Specs

  • Item LED Vapor Tight
  • Emergency Battery Backup No
  • LED Replacement For 100 to 150 W Incandescent
  • Lumens 39 lm/W
  • Max. Fixture Wattage 15 W
  • Colour Temperature 4,000K
  • Housing Colour Grey
  • IP Rating Not IP Rated
  • Lens Material Glass
  • Light Colour White
  • Mounting Style Wall
  • Overall Height 11 3/8 in
  • Overall Width 7 1/2 in
  • Series OLVTWM
  • Warranty 5 yr Limited
  • Dimmable No
  • Voltage 120 to 277V AC
  • Light Technology LED
  • Lumens per Watt 39.0 lm/W
  • Colour Rendering Index 74
  • Dimming Method No Dimming
  • Housing Material Aluminum
  • Includes Surface Mount Junction Box
  • Lens Type Glass
  • Linkable Up To Unlinkable
  • Nominal Length 4 1/2 in
  • Overall Length 4 1/2 in
  • Rated Life 50,000 hr
  • Standards UL Listed

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Certification or Other Recognition: ENERGY STAR(R) Certified

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list