!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
VAPOUR TIGHT LED STRIP LIGHT, DIMMABLE, 120/277V AC, INTEGRATED, 3,000/4,000/5,000 LM

VAPOUR TIGHT LED STRIP LIGHT, DIMMABLE, 120/277V AC, INTEGRATED, 3,000/4,000/5,000 LM

LITHONIA LIGHTING

VAPOUR TIGHT LED STRIP LIGHT, DIMMABLE, 120/277V AC, INTEGRATED, 3,000/4,000/5,000 LM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
VAPOUR TIGHT LED STRIP LIGHT, DIMMABLE, 120/277V AC, INTEGRATED, 3,000/4,000/5,000 LM

VAPOUR TIGHT LED STRIP LIGHT, DIMMABLE, 120/277V AC, INTEGRATED, 3,000/4,000/5,000 LM

LITHONIA LIGHTING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $231.25 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ABR270N96
  • Mfr. Model # CSVT L48 ALO3 MVOLT SWW3 80CRI
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.2 lbs

Product Details

This CSVT series vapour tight LED strip light is made of polycarbonate. In addition, it includes driver. Plus it meets the standards for CSA certified to UL and C-UL Standards for wet location. It also has voltage of 120 to 277V AC and 3,000/4,000/5,000 lumens, plus a rated life of 120,000 hours, and a five-year manufacturer's warranty.

Technical Specs

  • Item Vapor Tight LED Strip Light
  • Ballast Start Type No Ballast
  • Voltage 120 to 277V AC
  • For Max. Bulb Wattage 42 W
  • Light Technology LED
  • Lumens per Watt 119 lm/W, 123 lm/W, 129 lm/W
  • Fixture Ballast Type No Ballast Required
  • Colour Rendering Index 80
  • Dimming Method 0 to 10V
  • Fixture Type Vapor Tight
  • Housing Material Polycarbonate
  • Includes Driver
  • Lens Shape Curved
  • Light Colour Bright White
  • Linkable Up To Unlinkable
  • Mounting Hardware Type Brackets
  • Overall Height 3 3/4 in
  • Overall Width 5 3/8 in
  • Sensor Type No Sensor
  • Standards CSA Certified to UL & C-UL Standards for wet location
  • Dimmable Yes
  • Emergency Battery Backup No
  • For Bulb Type Integrated LED
  • LED Replacement For 1-lamp 54W T5H0, 1-lamp or 2-lamp 32W T8, 50-70W HID
  • Lumens 3,000/4,000/5,000 lm
  • Max. Fixture Wattage 42 W
  • Bulb Included Yes
  • Colour Temperature 3,500K, 4,000K, 5,000K
  • Finish Gloss
  • Housing Colour Grey
  • IP Rating IP65, IP66
  • Lens Material Polycarbonate
  • Lens Type Frosted Polycarbonate
  • Linkable No
  • Mounting Style Surface, Suspended
  • Nominal Length 4 ft
  • Overall Length 50 1/4 in
  • Rated Life 120,000 hr
  • Series CSVT
  • Warranty 5 yr

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list