!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
STAIRWELL FIXTURE, DIMMABLE, 120/277V, INTEGRATED LED, 3,100 LM, 20 W MAX, ALR2, 5000K

STAIRWELL FIXTURE, DIMMABLE, 120/277V, INTEGRATED LED, 3,100 LM, 20 W MAX, ALR2, 5000K

GE LIGHTING

STAIRWELL FIXTURE, DIMMABLE, 120/277V, INTEGRATED LED, 3,100 LM, 20 W MAX, ALR2, 5000K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STAIRWELL FIXTURE, DIMMABLE, 120/277V, INTEGRATED LED, 3,100 LM, 20 W MAX, ALR2, 5000K

STAIRWELL FIXTURE, DIMMABLE, 120/277V, INTEGRATED LED, 3,100 LM, 20 W MAX, ALR2, 5000K

GE LIGHTING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $435.02 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GELALR204T03T581
  • Mfr. Model # ALR204T03T581DSQVQSTKQW1PK
  • UNSPSC # 39111521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.0 lbs

Product Details

This ALR2 series LED luminaire is made of fibreglass/steel. Plus it meets the standards for cUL and UL. It also has voltage of 120 to 277V, 3,000 lumens, plus it has a rated life of 100,000 hours, and a five-year manufacturer's warranty.

Technical Specs

  • Item LED Luminaire
  • Ballast Start Type No Ballast
  • Voltage 120 to 277V AC
  • For Max. Bulb Wattage 20 W
  • Light Technology LED
  • Lumens per Watt 155 lm/W
  • Fixture Ballast Type No Ballast Required
  • Colour Rendering Index 80
  • Dimming Method 0 to 10V
  • Fixture Type Strip Light
  • Housing Material Fibreglass, Steel
  • Lens Material Acrylic
  • Lens Type Diffuser
  • Linkable No
  • Mounting Style Chain, Cable, Surface mount
  • Overall Height 4 1/4 in
  • Overall Width 6 3/4 in
  • Sensor Type No Sensor
  • Standards cUL, UL
  • Dimmable Yes
  • Emergency Battery Backup No
  • For Bulb Type Integrated LED
  • LED Replacement For 1 Lamp T8
  • Lumens 3,000 lm
  • Max. Fixture Wattage 20 W
  • Bulb Included Yes
  • Colour Temperature 5,000K
  • Finish Unfinished
  • Housing Colour White
  • IP Rating IP67
  • Lens Shape Tube-Style
  • Light Colour Cool White
  • Linkable Up To Unlinkable
  • Nominal Length 4 ft
  • Overall Length 51 3/4 in
  • Rated Life 100,000 hr
  • Series ALR2
  • Warranty 5 yr

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Certification or Other Recognition: DesignLights Consortium (DLC)(R) Listed

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list