!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
VAPOUR TIGHT FIXTURE, DIMMABLE, 120/277V, INTEGRATED LED, 8,500 LM, 66.6 W MAX, LXEM

VAPOUR TIGHT FIXTURE, DIMMABLE, 120/277V, INTEGRATED LED, 8,500 LM, 66.6 W MAX, LXEM

COLUMBIA LIGHTING

VAPOUR TIGHT FIXTURE, DIMMABLE, 120/277V, INTEGRATED LED, 8,500 LM, 66.6 W MAX, LXEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
VAPOUR TIGHT FIXTURE, DIMMABLE, 120/277V, INTEGRATED LED, 8,500 LM, 66.6 W MAX, LXEM

VAPOUR TIGHT FIXTURE, DIMMABLE, 120/277V, INTEGRATED LED, 8,500 LM, 66.6 W MAX, LXEM

COLUMBIA LIGHTING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $691.36 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # HBLLXEM840LWRFAEDU
  • Mfr. Model # LXEM8-40LW-RFA-EDU
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.0 lbs

Product Details

This LXEM series vapour tight fixture is made of fiberglass. In addition, it includes a surface mounting bracket. Plus it meets the standards for NSF certified, UL 1598 listed, UL 2108 listed. It also has voltage of 120/277V, 8,500 lumens, plus a rated life of 60,000 hours, and a five-year manufacturer's warranty.

Technical Specs

  • Item Vapor Tight Fixture
  • Ballast Start Type No Ballast
  • Voltage 120/277V AC
  • LED Replacement For 4 Lamp T8
  • Lumens 8,500 lm
  • Max. Fixture Wattage 66.6 W
  • Bulb Included Yes
  • Colour Temperature 4,000K
  • Finish Enamel
  • Housing Colour White
  • IP Rating IP65, IP67
  • Lamp Quantity 1
  • Lens Shape Curved
  • Light Colour White
  • Linkable Up To Unlinkable
  • Mounting Hardware Type Surface Mount Brackets
  • Overall Height 4 3/8 in
  • Overall Width 6 3/4 in
  • Sensor Type No Sensor
  • Standards NSF Certified, UL 1598 Listed, UL 2108 Listed
  • Ceiling Mount Type Surface
  • Dimmable Yes
  • Emergency Battery Backup No
  • For Bulb Type Integrated LED
  • Light Technology LED
  • Lumens per Watt 127.6 lm/W
  • Fixture Ballast Type No Ballast Required
  • Colour Rendering Index 80
  • Dimming Method 0 to 10V
  • Fixture Type Strip Light
  • Housing Material Fiberglass
  • Includes Surface Mounting Bracket
  • Lens Material Acrylic
  • Lens Type Ribbed
  • Linkable No
  • Mounting Style Surface
  • Nominal Length 8 ft
  • Overall Length 100 in
  • Rated Life 60,000 hr
  • Series LXEM
  • Warranty 5 yr

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Certification or Other Recognition: DesignLights Consortium (DLC)(R) Listed

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list