!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Applied Filters
Clear All

Shop By
Brand
Price
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Refrigeration Temperature Controls

Refrigeration temperature controls regulate the temperature inside a refrigeration device and ensure it maintains the desired temperature range.

https://catalogue.grainger.ca/?hybris=true

22 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • RANCO
  • TEMPERATURE CONTROL, HIGH, SPST, 25 ° TO 75 ° F, 120/240V AC, 4.6/2.3A,NEMA 1 ENCLOSURE
  • Item # RSCO10-1491
  • Mfr. Model # O10-1491
  • EHC: EHC :
  • This O series high universal-mounted temperature control has an open low SPST switch. It has a temperature ranging from 25 to 75 degrees Fahrenheit and a differential temperature of two degrees Fahrenheit. The NEMA 1 enclosure temperature control operates at 120/240V AC and 4.6/2.3A. It has a capillary of 72 inches length and meets the UL standard.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • RANCO
  • TEMPERATURE CONTROL, O SERIES, MEDIUM, SPST, -15 ° TO 40 ° F, 24V AC, 72 IN, ⅜ IN, UL
  • Item # RSCO10-1408
  • Mfr. Model # O10-1408
  • EHC: EHC :
  • This O series medium universal-mounted temperature control has an automatic reset, close-on-rise SPST switch. It has a temperature ranging from -15 to 40 degrees Fahrenheit and an operating voltage of 24V AC. The temperature control measures 3 1/2 width x 2 3/4 height x 2 inches depth with a capillary length of 72 inches and a bulb diameter of 3/8 inches. It meets the UL standard.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • RANCO
  • REFRIGERATION/FREEZER CONTROL, MEDIUM, SPST, -12 ° TO 15 ° F, 120/240V AC, 47¼ IN
  • Item # RSCK50Q1126-001
  • Mfr. Model # K50Q-1126-001
  • EHC: EHC :
  • This K series refrigeration/freezer medium-temperature control has a close-on-rise SPST switch. It has a temperature of -12 to 15 degrees Fahrenheit and 120/240V AC. The temperature cold control measures 1 1/8 width x 2 1/2 height x 1 1/8 inches depth with a capillary bulb sensor that measures 47 1/4 inches length. It is suitable for use with a freezer cabinet.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • RANCO
  • TEMPERATURE CONTROL, LOW, SPST, -35 ° TO 15 ° F, 120/240V AC, 4.6/2.3A,NEMA 1 ENCLOSURE
  • Item # RSCO10-1419
  • Mfr. Model # O10-1419
  • EHC: EHC :
  • This O series extra low universal-mounted temperature control has an open low SPST switch. It has a temperature ranging from -35 to 15 degrees Fahrenheit and a differential temperature ranging from 3 to 20 degrees Fahrenheit. The NEMA 1 enclosure temperature control operates at 120/240V AC and 4.6/2.3A. It has a capillary of 72 inches length and meets the UL standard.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • RANCO
  • TEMPERATURE CONTROL, SPDT, 0 ° TO 55 ° F, 120/240V AC, 4.6/2.3A, NEMA 1 ENCLOSURE
  • Item # RSCO16-104
  • Mfr. Model # O16-104
  • EHC: EHC :
  • This O series medium universal-mounted temperature control has an open high/low SPDT switch. It has a temperature ranging from 0 to 55 degrees Fahrenheit and a differential temperature ranging from 3 to 20 degrees Fahrenheit. The NEMA 1 enclosure temperature control operates at 120/240V AC and 4.6/2.3A. It has a capillary of 72 inches length and meets the UL standard.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • RANCO
  • TEMPERATURE CONTROL, HIGH, SPST, 25 ° TO 75 ° F, 120/240V AC, 4.6/2.3A,NEMA 1 ENCLOSURE
  • Item # RSCO10-1802
  • Mfr. Model # O10-1802
  • EHC: EHC :
  • This O series high universal-mounted temperature control has an open low SPST switch. It has a temperature ranging from 25 to 75 degrees Fahrenheit and a differential temperature ranging from 3 to 20 degrees Fahrenheit. The NEMA 1 enclosure temperature control operates at 120/240V AC and 4.6/2.3A. It has a capillary with an air coil sensor and meets the UL standard.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • RANCO
  • TEMPERATURE CONTROL, O SERIES, MEDIUM, SPST, 25 ° TO 75 ° F, 120V AC, 72 IN, ⅜ IN, UL
  • Item # RSCO10-1410
  • Mfr. Model # O10-1410
  • EHC: EHC :
  • This O series medium universal-mounted temperature control has an automatic reset, close-on-rise SPST switch. It has a temperature ranging from 25 to 75 degrees Fahrenheit and an operating voltage of 120V AC. The temperature control measures 3 1/2 width x 2 3/4 height x 2 inches depth with a capillary length of 72 inches and a bulb diameter of 3/8 inches. It meets the UL standard.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • RANCO
  • WATER COOLER CONTROL, OEM REPLACEMENT, SPST, UNIVERSAL, 37 ° TO 61 ° F, 120/208/240V AC
  • Item # RSCK3001
  • Mfr. Model # K-3001
  • EHC: EHC :
  • This OEM replacement universal water cooler control has a close-on-rise SPST switch. It has a temperature ranging from 37 to 61 degrees Fahrenheit and a cross-ambient bulb capillary length of 48 inches. The water cooler control has an operating voltage of 120/208/240V AC and a differential temperature of seven degrees Fahrenheit.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • RANCO
  • TEMPERATURE CONTROL, SPDT, 0 ° TO 55 ° F, 120/240V AC, 4.6/2.3A, NEMA 1 ENCLOSURE
  • Item # RSCO16-264
  • Mfr. Model # O16-264
  • EHC: EHC :
  • This Freezestat medium universal-mounted temperature control has an open high/low SPDT switch. It has a temperature ranging from 0 to 55 degrees Fahrenheit and a manual reset differential temperature. The NEMA 1 enclosure temperature control operates at 120/240V AC and 4.6/2.3A. It has a capillary of 96 inches length and meets the UL standard.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • RANCO
  • TEMPERATURE CONTROL,AUTO, SPDT, -15 ° TO 40 ° F, 120/240V AC, 4.6/2.3A,NEMA 1 ENCLOSURE
  • Item # RSCO16-588
  • Mfr. Model # O16-588
  • EHC: EHC :
  • This Freezestat auto reset universal-mounted temperature control has an open high/low SPDT switch. It has a temperature ranging from -15 to 40 degrees Fahrenheit and 1.5 degrees fixed differential temperature. The NEMA 1 enclosure temperature control operates at 120/240V AC and 4.6/2.3A. It has a capillary of 72 inches length and meets the UL standard.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • RANCO
  • TEMPERATURE CONTROL, SPST, 0 ° TO 55 ° F, 120/240V AC, 4.6/2.3A, NEMA 1 ENCLOSURE
  • Item # RSCO10-1473
  • Mfr. Model # O10-1473
  • EHC: EHC :
  • This O series medium universal-mounted temperature control has an open low SPST switch. It has a temperature ranging from 0 to 55 degrees Fahrenheit and a differential temperature ranging from 7 to 55 degrees Fahrenheit. The NEMA 1 enclosure temperature control operates at 120/240V AC and 4.6/2.3A. It has a capillary of 72 inches length and meets the UL standard.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • RANCO
  • TEMPERATURE CONTROL, LOW, SPST, -35 ° TO 15 ° F, 120/240V AC, 4.6/2.3A,NEMA 1 ENCLOSURE
  • Item # RSCO10-1433
  • Mfr. Model # O10-1433
  • EHC: EHC :
  • This O series extra low universal-mounted temperature control has an open low SPST switch. It has a temperature ranging from -35 to 15 degrees Fahrenheit and a differential temperature ranging from 3 to 20 degrees Fahrenheit. The NEMA 1 enclosure temperature control operates at 120/240V AC and 4.6/2.3A. It has a capillary of 72 inches length and meets the UL standard.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • RANCO
  • TEMPERATURE CONTROL, O SERIES, MEDIUM, SPST, -15 ° TO 40 ° F, 24V AC, 72 IN, ⅜ IN, UL
  • Item # RSCO10-1409
  • Mfr. Model # O10-1409
  • EHC: EHC :
  • This O series medium universal-mounted temperature control has an automatic reset, close-on-rise SPST switch. It has a temperature ranging from -15 to 40 degrees Fahrenheit and an operating voltage of 24V AC. The temperature control measures 3 1/2 width x 2 3/4 height x 2 inches depth with a capillary length of 72 inches and a bulb diameter of 3/8 inches. It meets the UL standard.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • RANCO
  • TEMPERATURE CONTROL, O SERIES, MEDIUM, SPST, 0 ° TO 55 ° F, 240V AC, 72 IN, 24 A, UL
  • Item # RSCO10-1416
  • Mfr. Model # O10-1416
  • EHC: EHC :
  • This O series medium universal-mounted temperature control has an automatic reset, close-on-rise SPST switch. It has a temperature ranging from 0 to 55 degrees Fahrenheit and operates at 240V AC/24A. The NEMA 1 enclosure temperature control measures 3 1/2 width x 2 3/4 height x 2 inches depth with a capillary length of 72 inches and meets the UL standard.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • RANCO
  • TEMPERATURE CONTROL, MEDIUM, SPST, 0 ° TO 55 ° F, 120V AC, 24 A, UL, NEMA 1 ENCLOSURE
  • Item # RSCO10-1418
  • Mfr. Model # O10-1418
  • EHC: EHC :
  • This O series medium universal-mounted temperature control has an automatic reset, close-on-rise SPST switch. It has a temperature ranging from 0 to 55 degrees Fahrenheit and an operating voltage of 120V AC 24A. The NEMA 1 enclosure temperature control measures 3 1/2 width x 2 3/4 height x 2 inches depth and has a capillary with an air coil sensor. It meets the UL standard.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list