!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
REFRIGERATION/FREEZER CONTROL, MEDIUM, SPST, -12 ° TO 15 ° F, 120/240V AC, 47¼ IN

REFRIGERATION/FREEZER CONTROL, MEDIUM, SPST, -12 ° TO 15 ° F, 120/240V AC, 47¼ IN

RANCO

REFRIGERATION/FREEZER CONTROL, MEDIUM, SPST, -12 °  TO 15 °  F, 120/240V AC, 47¼ IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REFRIGERATION/FREEZER CONTROL, MEDIUM, SPST, -12 ° TO 15 ° F, 120/240V AC, 47¼ IN

REFRIGERATION/FREEZER CONTROL, MEDIUM, SPST, -12 ° TO 15 ° F, 120/240V AC, 47¼ IN

RANCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $25.79 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RSCK50Q1126-001
  • Mfr. Model # K50Q-1126-001
  • UNSPSC # 39121549
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Product Details

This K series refrigeration/freezer medium-temperature control has a close-on-rise SPST switch. It has a temperature of -12 to 15 degrees Fahrenheit and 120/240V AC. The temperature cold control measures 1 1/8 width x 2 1/2 height x 1 1/8 inches depth with a capillary bulb sensor that measures 47 1/4 inches length. It is suitable for use with a freezer cabinet.

Technical Specs

  • ItemFreezer Controller
  • Capillary TypeCapillary
  • Cold On Temperature-24 Degrees C
  • Control Temperature - Maximum15 Degrees F
  • Full Load Current16 A
  • Locked Rotor Amps80 A
  • Normally On Temperature10 Degrees F
  • Overall Length1 1/8 in
  • StandardsCSA, ENEC, UL
  • Switch TypeNormally Open and Normally Closed
  • Warm On Temperature-9 Degrees C
  • Capillary Length 1,200 mm
  • Cold Off Temperature -18 Degrees C
  • Contact Form SPST
  • Control Temperature - Minimum -12 Degrees F
  • Includes Faceplate, Mounting Hardware
  • Normally Off Temperature -4 Degrees F
  • Overall Height 2 1/2 in
  • Product Type Freezer Controller
  • Switch Action Closes on Rise
  • Voltage 120/240V AC
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list