!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WATER COOLER CONTROL, OEM REPLACEMENT, SPST, UNIVERSAL, 37 ° TO 61 ° F, 120/208/240V AC

WATER COOLER CONTROL, OEM REPLACEMENT, SPST, UNIVERSAL, 37 ° TO 61 ° F, 120/208/240V AC

RANCO

WATER COOLER CONTROL, OEM REPLACEMENT, SPST, UNIVERSAL, 37 °  TO 61 °  F, 120/208/240V AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WATER COOLER CONTROL, OEM REPLACEMENT, SPST, UNIVERSAL, 37 ° TO 61 ° F, 120/208/240V AC

WATER COOLER CONTROL, OEM REPLACEMENT, SPST, UNIVERSAL, 37 ° TO 61 ° F, 120/208/240V AC

RANCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $92.39 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RSCK3001
  • Mfr. Model # K-3001
  • UNSPSC # 41112209
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

This OEM replacement universal water cooler control has a close-on-rise SPST switch. It has a temperature ranging from 37 to 61 degrees Fahrenheit and a cross-ambient bulb capillary length of 48 inches. The water cooler control has an operating voltage of 120/208/240V AC and a differential temperature of seven degrees Fahrenheit.

Technical Specs

  • ItemWater Cooler Controller
  • Capillary TypeCapillary
  • Contact FormSPST
  • Control Temperature - Minimum37 Degrees F
  • Locked Rotor Amps40/36/36 A
  • Normally On Temperature53 Degrees F
  • Overall Length1 5/8 in
  • StandardsCSA, ENEC, UL
  • Switch TypeNormally Open
  • Voltage120/208/240V AC
  • Capillary Length 48 in
  • Cold Off Temperature 37 Degrees F
  • Control Temperature - Maximum 61 Degrees F
  • Full Load Current 10/6/6 A
  • Normally Off Temperature 46 Degrees F
  • Overall Height 1 9/16 in
  • Product Type Water Cooler Control
  • Switch Action Closes on Rise
  • Temperature Differential - Maximum 7 Degrees F
  • Warm On Temperature 61 Degrees F
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list