!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TEMPERATURE CONTROL, SPST, 0 ° TO 55 ° F, 120/240V AC, 4.6/2.3A, NEMA 1 ENCLOSURE

TEMPERATURE CONTROL, SPST, 0 ° TO 55 ° F, 120/240V AC, 4.6/2.3A, NEMA 1 ENCLOSURE

RANCO

TEMPERATURE CONTROL, SPST, 0 °  TO 55 °  F, 120/240V AC, 4.6/2.3A, NEMA 1 ENCLOSURE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TEMPERATURE CONTROL, SPST, 0 ° TO 55 ° F, 120/240V AC, 4.6/2.3A, NEMA 1 ENCLOSURE

TEMPERATURE CONTROL, SPST, 0 ° TO 55 ° F, 120/240V AC, 4.6/2.3A, NEMA 1 ENCLOSURE

RANCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $183.19 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RSCO10-1473
  • Mfr. Model # O10-1473
  • UNSPSC # 39121549
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.15 lbs

Product Details

This O series medium universal-mounted temperature control has an open low SPST switch. It has a temperature ranging from 0 to 55 degrees Fahrenheit and a differential temperature ranging from 7 to 55 degrees Fahrenheit. The NEMA 1 enclosure temperature control operates at 120/240V AC and 4.6/2.3A. It has a capillary of 72 inches length and meets the UL standard.

Technical Specs

  • ItemTemperature Controller
  • Bulb Length6 in
  • Capillary TypeCapillary with Bulb
  • Cold On TemperatureAdjustable
  • Control Temperature - Maximum55 Degrees F
  • Control TypeConstant Cut-In
  • Includes(7) Adjustment Screws
  • Normally Off TemperatureAdjustable
  • Overall Height2 3/4 in
  • Pilot Duty Contacts Rating57.5VA
  • StandardsUL
  • Switch TypeNormally Open
  • Temperature Differential - Minimum7 Degrees F
  • Warm Off TemperatureAdjustable
  • Bulb Diameter 3/8 in
  • Capillary Length 72 in
  • Cold Off Temperature Adjustable
  • Contact Form SPST
  • Control Temperature - Minimum 0 Degrees F
  • Full Load Current 24/24 A
  • Locked Rotor Amps 144/144 A
  • Normally On Temperature Adjustable
  • Overall Length 3 13/16 in
  • Product Type Temperature Controller
  • Switch Action Closes on Rise
  • Temperature Differential - Maximum 55 Degrees F
  • Voltage 120/240V AC
  • Warm On Temperature Adjustable
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list