!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TEMPERATURE CONTROL, MEDIUM, SPST, 0 ° TO 55 ° F, 120V AC, 24 A, UL, NEMA 1 ENCLOSURE

TEMPERATURE CONTROL, MEDIUM, SPST, 0 ° TO 55 ° F, 120V AC, 24 A, UL, NEMA 1 ENCLOSURE

RANCO

TEMPERATURE CONTROL, MEDIUM, SPST, 0 °  TO 55 °  F, 120V AC, 24 A, UL, NEMA 1 ENCLOSURE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TEMPERATURE CONTROL, MEDIUM, SPST, 0 ° TO 55 ° F, 120V AC, 24 A, UL, NEMA 1 ENCLOSURE

TEMPERATURE CONTROL, MEDIUM, SPST, 0 ° TO 55 ° F, 120V AC, 24 A, UL, NEMA 1 ENCLOSURE

RANCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $204.04 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RSCO10-1418
  • Mfr. Model # O10-1418
  • UNSPSC # 39121549
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Product Details

This O series medium universal-mounted temperature control has an automatic reset, close-on-rise SPST switch. It has a temperature ranging from 0 to 55 degrees Fahrenheit and an operating voltage of 120V AC 24A. The NEMA 1 enclosure temperature control measures 3 1/2 width x 2 3/4 height x 2 inches depth and has a capillary with an air coil sensor. It meets the UL standard.

Technical Specs

  • ItemTemperature Controller
  • Capillary TypeAir Coil with Remote Bulb
  • Control Temperature - Maximum55 Degrees F
  • Full Load Current24/24 A
  • Locked Rotor Amps144/144 A
  • Overall Length3 1/2 in
  • Product TypeTemperature Controller
  • StandardsUL
  • Switch TypeNormally Open and Normally Closed
  • Temperature Differential - Minimum3 Degrees F
  • Bulb Length 1 1/2 in
  • Contact Form SPST
  • Control Temperature - Minimum 0 Degrees F
  • Includes (7) Adjustment Screws
  • Overall Height 2 3/4 in
  • Pilot Duty Contacts Rating 720VA
  • Reset Type Automatic Reset
  • Switch Action Closes on Rise
  • Temperature Differential - Maximum 20 Degrees F
  • Voltage 120/240V AC
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list