!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand

Metal Fabrication Machines

Metal fabrication machines shape or cut metal workpieces. Brakes and bending machines fold or crease flat sheets or angles, bars, and tubes. Rolling machines create curves, rolls, beads, or other profile shapes on flat sheets and plates or bars and tubes. Shearing machines leave clean-edged cuts on sheet metal or struts, rods, and bars. Notching and punching machines create notches or holes in sheet metal or pipes and tubes. Shaping machines smooth, curve, and stretch sheet metal and are commonly used to form and finish domed workpieces. Ironworkers and combination machines have multiple stations to perform different metal-forming functions with one machine.

https://catalogue.grainger.ca/?hybris=true

56 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • WOODWARD FAB
  • SHRINKER-STRETCHER, MANUAL, HAND LEVER, 18 GA CAPACITY (STEEL), 1 IN THROAT DP
  • Item # WWG30NX68
  • Mfr. Model # WFSS10
  • EHC: EHC :
  • This shrinker-stretcher is made of steel and is grey. It includes shrinking and stretching jaws. It is for use on create custom patch panels for automotive restoration, shrinking, stretching. This shrinker-stretcher features [###]. Plus it has 8 inch, 18 inch length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DAYTON
  • MACHINING SHEAR, 0.236 IN CAPACITY (STEEL), 10 GA CAPACITY (STAINLESS STEEL)
  • Item # GGS13W879
  • Mfr. Model # 13W879
  • EHC: EHC :
  • Plate shear, length of cut (in.) 8, length of blade (in.) 8, cutting flat (in.) 8 x 1/4, cutting capacity round (in.) 7/16, construction cast iron base and tool steel blade, 23-1/2 handle. Replaceable blades are hardened and ground, shears sheet metal, round and flat stock.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 257
  • MALCO
  • MINI BRAKE, HAND LEVER, 22 GA CAPACITY, 48 IN MAX BENDING W, 135 ° MAX BENDING ANGLE
  • Item # WWG2CJY3
  • Mfr. Model # 2CJY3
  • EHC: EHC :
  • This mini brake is made out of steel. In addition, it features cam-over style clamps, compact size, dual-direction, extra wide feet, no fixed throat depth. This grey mini brake is designed for use with bending.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HECK INDUSTRIES
  • TUBE & PIPE NOTCHER, 1½ IN MIN. COMPATIBLE PIPE SIZE, 2⅜ IN MAX NOTCH DIAMETER
  • Item # WWG30NX61
  • Mfr. Model # WFN3
  • EHC: EHC :
  • This pipe and tube notcher is grey. It includes a stand. It is for use on notching. This pipe and tube notcher features brackets for wall or bench mounting, creates 90 Degrees notches, and is small and portable.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DAYTON
  • MACHINING SHEAR, 0.236 IN CAPACITY (STEEL), 10 GA CAPACITY (STAINLESS STEEL)
  • Item # GGS13W871
  • Mfr. Model # 13W871
  • EHC: EHC :
  • Bench plate shear, length of cut (in.) 12, length of blade (in.) 12, cutting flat (in.) 12 z 1/4, cutting capacity round (in.) 1/2, construction cast iron base and tool steel blade, 31-3/4 handle, features replaceable blades adjustable hold down clamp, shearing sheet steel and rods.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 257
  • HECK INDUSTRIES
  • TUBE & PIPE NOTCHER, ¾ IN MIN. COMPATIBLE PIPE SIZE, 1 11/16 IN MAX NOTCH DIAMETER
  • Item # WWG30NX60
  • Mfr. Model # WFN2
  • EHC: EHC :
  • This pipe and tube notcher is black. It includes a stand and is for use on notching. This pipe and tube notcher features brackets for wall or bench mounting, creates 90 Degrees notches, and is small and portable.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WOODWARD FAB
  • BAR & TUBE ROLLER, MANUAL, FLAT BAR/ROUND BAR, 3/16 IN MAX BAR THICK
  • Item # WWG30NX66
  • Mfr. Model # WFRR3
  • EHC: EHC :
  • This bar and tube roller is made of steel and is black. It is for use on rolling. This bar and tube roller features create radius circles in flat metal or round rod. Plus it has 8 inch, 14 inch length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DAYTON
  • BAR & TUBE BENDER, MANUAL, UNIVERSAL, ¼ IN MAX BAR THICK, 4 IN MAX BAR W
  • Item # GGS45J336
  • Mfr. Model # 45J336
  • EHC: EHC :
  • This bar and tube bender is made out of cast steel. In addition, it features easy and precise operation and a wide supporting face. This grey bar and tube bender is designed for use with mild steel and bending.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WOODWARD FAB
  • PIPE & TUBE NOTCHER, ¼ IN MIN. COMPATIBLE PIPE SIZE, 3 IN MAX COMPATIBLE PIPE SIZE
  • Item # WWG30NX63
  • Mfr. Model # WFN6
  • EHC: EHC :
  • This pipe and tube notcher is black. It is designed for use with ½ inch hand drill. It includes a stand. It is for use on notching. This pipe and tube notcher features adjustable angle to 50 Degrees with engraved scale, secure self-centring v-clamp, hardened and ground spindle, superior needle bearing support. Plus it has 7 inch, 12 inch length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • BAILEIGH INDUSTRIAL
  • PIPE NOTCHER, 1½ IN MIN. COMPATIBLE PIPE SIZE, 2 IN MAX COMPATIBLE PIPE SIZE
  • Item # GUS31XW07
  • Mfr. Model # TN-200M
  • EHC: EHC :
  • This pipe notcher is black. It includes a stand. It is for use on notching. This pipe notcher features high-quality chromium blades, notches 1½ inch and 2 inch, schedule 40 pipe at 90 Degrees . Plus it has an eight-inch length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DAYTON
  • ROTARY MACHINE, MANUAL, 6 IN THROAT DP, 22 GA SHEET METAL CAPACITY (STEEL), ADJ DP STOP
  • Item # GGS13W880
  • Mfr. Model # 13W880
  • EHC: EHC :
  • Rotary machine, deep throat, max. capacity 22 ga., shaft center to center (in.) 2, clamps to workbench, operates clockwise and counter clockwise, features adjustable stop gauge and die handle, includes oipm, 6 dies for turning, burring, edging, wiring, elbow edging, flanging and flattening of sheet metal, wrench and hex key, spacers.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list