!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PIPE & TUBE NOTCHER, ¼ IN MIN. COMPATIBLE PIPE SIZE, 3 IN MAX COMPATIBLE PIPE SIZE

PIPE & TUBE NOTCHER, ¼ IN MIN. COMPATIBLE PIPE SIZE, 3 IN MAX COMPATIBLE PIPE SIZE

WOODWARD FAB

PIPE & TUBE NOTCHER, ¼ IN MIN. COMPATIBLE PIPE SIZE, 3 IN MAX COMPATIBLE PIPE SIZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PIPE & TUBE NOTCHER, ¼ IN MIN. COMPATIBLE PIPE SIZE, 3 IN MAX COMPATIBLE PIPE SIZE

PIPE & TUBE NOTCHER, ¼ IN MIN. COMPATIBLE PIPE SIZE, 3 IN MAX COMPATIBLE PIPE SIZE

WOODWARD FAB

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $553.61 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG30NX63
  • Mfr. Model # WFN6
  • UNSPSC # 27111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.59 lbs

Product Details

This pipe and tube notcher is black. It is designed for use with ½ inch hand drill. It includes a stand. It is for use on notching. This pipe and tube notcher features adjustable angle to 50 Degrees with engraved scale, secure self-centring v-clamp, hardened and ground spindle, superior needle bearing support. Plus it has 7 inch, 12 inch length.

Technical Specs

  • Item Pipe and Tube Notcher
  • Maximum Pipe Wall Thickness 0.25 in
  • Minimum Compatible Pipe Size 1/4 in
  • Mounting Bench Mount
  • Body Material Steel
  • For Use With 1/2 in Hand Drill
  • Overall Length 12 in
  • Ram Type Manual
  • For Pipe Size Range 3/4 in to 3 in
  • Maximum Notch Diameter 3 in
  • Maximum Compatible Pipe Size 3 in
  • Includes Stand No
  • Application Notching
  • Features Adjustable Angle to 50 Degrees with Engraved Scale, Secure Self-Centring V-Clamp, Hardened and Ground Spindle, Superior Needle Bearing Support
  • Overall Height 8 in
  • Overall Width 7 in
  • Body Colour Black

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list