!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand

Metal Notching & Punching Machines

Metal notching and punching machines create notches or holes in sheet metal or pipes and tubes. They are commonly used to prepare workpieces for joining and assembly applications. Sheet metal punches cut clean, accurate holes in flat metal workpieces. Sheet metal notchers carve out rectangles, triangles, and other shapes along the edges of flat metal workpieces. Pipe and tube notchers make curved or squared cutouts on the ends on pipes, tubes, and bars.

https://catalogue.grainger.ca/?hybris=true

8 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • HECK INDUSTRIES
  • TUBE & PIPE NOTCHER, 1½ IN MIN. COMPATIBLE PIPE SIZE, 2⅜ IN MAX NOTCH DIAMETER
  • Item # WWG30NX61
  • Mfr. Model # WFN3
  • EHC: EHC :
  • This pipe and tube notcher is grey. It includes a stand. It is for use on notching. This pipe and tube notcher features brackets for wall or bench mounting, creates 90 Degrees notches, and is small and portable.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HECK INDUSTRIES
  • TUBE & PIPE NOTCHER, ¾ IN MIN. COMPATIBLE PIPE SIZE, 1 11/16 IN MAX NOTCH DIAMETER
  • Item # WWG30NX60
  • Mfr. Model # WFN2
  • EHC: EHC :
  • This pipe and tube notcher is black. It includes a stand and is for use on notching. This pipe and tube notcher features brackets for wall or bench mounting, creates 90 Degrees notches, and is small and portable.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WOODWARD FAB
  • PIPE & TUBE NOTCHER, ¼ IN MIN. COMPATIBLE PIPE SIZE, 3 IN MAX COMPATIBLE PIPE SIZE
  • Item # WWG30NX63
  • Mfr. Model # WFN6
  • EHC: EHC :
  • This pipe and tube notcher is black. It is designed for use with ½ inch hand drill. It includes a stand. It is for use on notching. This pipe and tube notcher features adjustable angle to 50 Degrees with engraved scale, secure self-centring v-clamp, hardened and ground spindle, superior needle bearing support. Plus it has 7 inch, 12 inch length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • BAILEIGH INDUSTRIAL
  • PIPE NOTCHER, 1½ IN MIN. COMPATIBLE PIPE SIZE, 2 IN MAX COMPATIBLE PIPE SIZE
  • Item # GUS31XW07
  • Mfr. Model # TN-200M
  • EHC: EHC :
  • This pipe notcher is black. It includes a stand. It is for use on notching. This pipe notcher features high-quality chromium blades, notches 1½ inch and 2 inch, schedule 40 pipe at 90 Degrees . Plus it has an eight-inch length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DAYTON
  • MANUAL METAL STOCK NOTCHER, 90 ° , 6 IN NOTCH DP, 6 IN NOTCH LG, 1.5 MM CAPACITY (STEEL)
  • Item # GGS13W870
  • Mfr. Model # 13W870
  • EHC: EHC :
  • Notcher, blade lower, can be reversed and sharpened for extended use, shearing, precision ground, heat-treated tool steel, capable of shearing up to 16 gauge mild steel, 16 gauge, max. notch 6-1/4 in. x 6-1/4 in. x 90 D, ram triangular, accurately controls the alignment of the cutting head at all times, stroke (in.) 3/4, cast-iron way, wortable dimension (in.) 18 x 12, for box, chassis and panel blanks.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WOODWARD FAB
  • PIPE & TUBE NOTCHER, ⅛ IN MIN. COMPATIBLE PIPE SIZE, 2 IN MAX COMPATIBLE PIPE SIZE
  • Item # WWG30NX38
  • Mfr. Model # SPPIPENOTCH
  • EHC: EHC :
  • This pipe and tube notcher is grey. It is designed for use with handheld drill motor, drill press. It includes a stand. It is for use on notching. This pipe and tube notcher features compound angle adjustment up to 60 inch, easy to read angle scales, secure self-centring v-clamp, long life bronze bearing. Plus it has 8 inch and 12 inch lengths, and has a chrome plated finish.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DAYTON
  • MANUAL METAL STOCK NOTCHER, 90 ° , 3⅛ IN NOTCH DEPTH, 3⅛ IN NOTCH LG
  • Item # GGS12G601
  • Mfr. Model # 12G601
  • EHC: EHC :
  • This manual metal stock notcher features control cutting head alignment, foot control pedal. This black manual metal stock notcher is designed for use with box, chassis, and panel blanks with foot pedal, triangular, accurately controls the alignment of the cutting head at all times.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list