!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PIPE & TUBE NOTCHER, ⅛ IN MIN. COMPATIBLE PIPE SIZE, 2 IN MAX COMPATIBLE PIPE SIZE

PIPE & TUBE NOTCHER, ⅛ IN MIN. COMPATIBLE PIPE SIZE, 2 IN MAX COMPATIBLE PIPE SIZE

WOODWARD FAB

PIPE & TUBE NOTCHER, ⅛ IN MIN. COMPATIBLE PIPE SIZE, 2 IN MAX COMPATIBLE PIPE SIZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PIPE & TUBE NOTCHER, ⅛ IN MIN. COMPATIBLE PIPE SIZE, 2 IN MAX COMPATIBLE PIPE SIZE

PIPE & TUBE NOTCHER, ⅛ IN MIN. COMPATIBLE PIPE SIZE, 2 IN MAX COMPATIBLE PIPE SIZE

WOODWARD FAB

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $209.43 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG30NX38
  • Mfr. Model # SPPIPENOTCH
  • UNSPSC # 27111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.51 lbs

Product Details

This pipe and tube notcher is grey. It is designed for use with handheld drill motor, drill press. It includes a stand. It is for use on notching. This pipe and tube notcher features compound angle adjustment up to 60 inch, easy to read angle scales, secure self-centring v-clamp, long life bronze bearing. Plus it has 8 inch and 12 inch lengths, and has a chrome plated finish.

Technical Specs

  • Item Pipe and Tube Notcher
  • Maximum Pipe Wall Thickness 0.25 in
  • Minimum Compatible Pipe Size 1/8 in
  • Mounting Bench Mount, Drill Press Mount
  • Features Compound Angle Adjustment up to 60 in, Easy to Read Angle Scales, Secure Self-Centring V-Clamp, Long Life Bronze Bearing
  • For Use With Handheld Drill Motor, Drill Press
  • Overall Length 12 in
  • Ram Type Manual
  • For Pipe Size Range 1/8 in to 2 in
  • Maximum Notch Diameter 2 3/8 in
  • Maximum Compatible Pipe Size 2 in
  • Includes Stand No
  • Application Notching
  • Finish/Coating Chrome Plated
  • Overall Height 7 in
  • Overall Width 8 in
  • Body Colour Grey

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list