!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand

Metal Shearing Machines

Metal shearing machines use cutting blades or dies to leave clean-edged cuts on sheet metal or metal struts, rods, and bars. Straight machining shears hold large sheet metal workpieces on their worktable and use their blades to cut the sheets. Bench shears mount to a work surface and use their blades to slice through strips and smaller pieces of sheet metal. Strut shears hold workpieces such as struts and threaded rods on their worktable and press their interchangeable cutting dies through material to make the cut.

https://catalogue.grainger.ca/?hybris=true

10 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • DAYTON
  • MACHINING SHEAR, 0.236 IN CAPACITY (STEEL), 10 GA CAPACITY (STAINLESS STEEL)
  • Item # GGS13W879
  • Mfr. Model # 13W879
  • EHC: EHC :
  • Plate shear, length of cut (in.) 8, length of blade (in.) 8, cutting flat (in.) 8 x 1/4, cutting capacity round (in.) 7/16, construction cast iron base and tool steel blade, 23-1/2 handle. Replaceable blades are hardened and ground, shears sheet metal, round and flat stock.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 257
  • DAYTON
  • MACHINING SHEAR, 0.236 IN CAPACITY (STEEL), 10 GA CAPACITY (STAINLESS STEEL)
  • Item # GGS13W871
  • Mfr. Model # 13W871
  • EHC: EHC :
  • Bench plate shear, length of cut (in.) 12, length of blade (in.) 12, cutting flat (in.) 12 z 1/4, cutting capacity round (in.) 1/2, construction cast iron base and tool steel blade, 31-3/4 handle, features replaceable blades adjustable hold down clamp, shearing sheet steel and rods.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 257
  • BAILEIGH INDUSTRIAL
  • MACHINING SHEAR, 6 GA CAPACITY (STEEL), 8 IN SHEARING L, 8 IN L OF BLADE
  • Item # WWG15V799
  • Mfr. Model # MPS-8G
  • EHC: EHC :
  • This machining shear is made of steel. It is designed for use with gear system. It is for use on shears sheet metal. This machining shear features fully adjustable blade gap, material hold down.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 257
  • DAYTON
  • MACHINING SHEAR, MANUAL, PEDAL, 52 IN MAX CUT W, 16 GA CAPACITY, 30 IN BACK GAUGE L
  • Item # GGS13W878
  • Mfr. Model # 13W878
  • EHC: EHC :
  • Foot shear, length of cut (in.) 52, capacity of mild steel (gauge) 16, length of blade (in.) 52, cutting flat (in.) 52, construction cast iron frame with truss bar and tool steel blade, back gauge range (in Greater Than) 0 to 32, features positive pedal stops, front arm extensions, handwell and transparent finger guards, double locking back, embossed scales, vernier wheels for fine adjustments, shears mild steel up to 16 gauge, plastic, lead, zinc, aluminum, brass and copper.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 257
  • DAYTON
  • MACHINING SHEAR, MANUAL, PEDAL, 40 IN MAX CUT W, 19 GA CAPACITY, 30 IN BACK GAUGE L
  • Item # GGS13W872
  • Mfr. Model # 13W872
  • EHC: EHC :
  • Foot shear, length of cut (in.) 40, capacity of mild steel (gauge) 16, length of blade (in.) 40, cutting flat (in.) 40, construction steel and cast iron, back gauge range (in.) 0 to 27, features hold down w/ finger guard, pedal stops, handwell, bevel gauge, front work stop, front gauge arms, double locking back gauge w/micro adjustment, shears mild steel up to 16 ga, plastic, lead, zinc, aluminum, brass and copper.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 257
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list