!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MACHINING SHEAR, 6 GA CAPACITY (STEEL), 8 IN SHEARING L, 8 IN L OF BLADE

MACHINING SHEAR, 6 GA CAPACITY (STEEL), 8 IN SHEARING L, 8 IN L OF BLADE

BAILEIGH INDUSTRIAL

MACHINING SHEAR, 6 GA CAPACITY (STEEL), 8 IN SHEARING L, 8 IN L OF BLADE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MACHINING SHEAR, 6 GA CAPACITY (STEEL), 8 IN SHEARING L, 8 IN L OF BLADE

MACHINING SHEAR, 6 GA CAPACITY (STEEL), 8 IN SHEARING L, 8 IN L OF BLADE

BAILEIGH INDUSTRIAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $582.44 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG15V799
  • Mfr. Model # MPS-8G
  • UNSPSC # 27111506
  • CATALOGUE PAGE # 257
  • Shipping Weight 44.45 lbs

Product Details

This machining shear is made of steel. It is designed for use with gear system. It is for use on shears sheet metal. This machining shear features fully adjustable blade gap, material hold down.

Technical Specs

  • Item Machining Shear
  • Sheet Metal Capacity Mild Steel 6 ga
  • Maximum Cutting Capacity of Round Mild Steel 1/4 in
  • Actuation Hand Lever
  • Length of Blade 8 in
  • Gauge Type Mild Steel
  • Features Fully Adjustable Blade Gap, Handy Material Hold Down
  • Material Steel
  • Sheet Capacity Aluminum 5 ga
  • Maximum Cutting Capacity of Flat Mild Steel 3/16 in
  • Adjustable Depth Stop No
  • Cutting Capacity Round 15/64 in
  • Shearing Length 8 in
  • Application Shears Sheet Metal
  • For Use With Gear System
  • Power Source Manual

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list