!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MACHINING SHEAR, 0.236 IN CAPACITY (STEEL), 10 GA CAPACITY (STAINLESS STEEL)

MACHINING SHEAR, 0.236 IN CAPACITY (STEEL), 10 GA CAPACITY (STAINLESS STEEL)

DAYTON

MACHINING SHEAR, 0.236 IN CAPACITY (STEEL), 10 GA CAPACITY (STAINLESS STEEL) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MACHINING SHEAR, 0.236 IN CAPACITY (STEEL), 10 GA CAPACITY (STAINLESS STEEL)

MACHINING SHEAR, 0.236 IN CAPACITY (STEEL), 10 GA CAPACITY (STAINLESS STEEL)

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $195.59 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGS13W879
  • Mfr. Model # 13W879
  • UNSPSC # 27111506
  • CATALOGUE PAGE # 257
  • Shipping Weight 39.1 lbs

Product Details

Plate shear, length of cut (in.) 8, length of blade (in.) 8, cutting flat (in.) 8 x 1/4, cutting capacity round (in.) 7/16, construction cast iron base and tool steel blade, 23-1/2 handle. Replaceable blades are hardened and ground, shears sheet metal, round and flat stock.

Technical Specs

  • Item Machining Shear
  • Sheet Metal Capacity Mild Steel 0.236 in
  • Maximum Cutting Capacity of Flat Mild Steel 2 3/4 in
  • Adjustable Depth Stop No
  • Application Shears Sheet Metal, Round and Flat Stock
  • Handle Length 23 1/2 in
  • Power Source Manual
  • Sheet Capacity Aluminum 0.331 in
  • Sheet Metal Capacity Stainless Steel 10 ga
  • Maximum Cutting Capacity of Round Mild Steel 1/2 in
  • Actuation Hand Lever
  • Features Adjustable Hold Down Clamp, Replaceable Blades are Hardened and Ground, Spring-Loaded Handle
  • Material Cast Iron

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list