!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Range
Dimension Type
IP Rating
Accuracy
Resolution
Thimble Type
SPC Output
Data Output Type
Number of Measuring Rods
Rod Tip Shape
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Digital Depth Micrometers

Digital depth micrometers have a spindle that operators adjust with a thimble that moves down the length of the slot, step, hole, or projection being measured. When the spindle reaches the bottom of the hole, the operator reads the measurement. Digital depth micrometers provide the highest accuracy of depth measurement and can be used with various-sized rods of different depth ranges, and include various lengths of measuring rods for a range of depths.

https://catalogue.grainger.ca/?hybris=true

8 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • WESTWARD
  • DIGITAL DEPTH MICROMETER, 0 TO 15MM/0 TO 6 IN RANGE, IP54, 0005 IN/01MM RESOLUTION
  • Item # EBP4KY22
  • Mfr. Model # 4KY22
  • EHC: EHC :
  • This digital depth micrometer includes six pieces. It has a friction thimble. This digital depth micrometer includes fitted case, a 1 inch, 2 inch, 3 inch, 4 inch, 5 inch, 6 inch rod lengths, a case, and a battery.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • STARRETT
  • WIRELESS DIGITAL DEPTH MICROMETER, 0 IN TO 6 IN/0 TO 15MM RANGE, IP54, FULL BASE
  • Item # STAW749.1BZ6RL
  • Mfr. Model # W749.1BZ-6RL
  • EHC: EHC :
  • This wireless digital depth micrometer includes six pieces. It has a ratchet thimble. This wireless digital depth micrometer includes protective case, a 1 inch to 6 inch rod lengths, a case, and a battery.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MITUTOYO
  • DEPTH MICROMETER, +/-0.00015 IN ACCURACY
  • Item # MTT329-251-30
  • Mfr. Model # 329-251-30
  • EHC: EHC :
  • This depth micrometre includes ratchet stop, measuring rod clamp, a plastic case. Plus it has +/-0.00015 inch accuracy.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • STARRETT
  • DEPTH GAGE HOOK
  • Item # STA22177-0
  • Mfr. Model # 22177-0
  • EHC: EHC :
  • Dial and electronic tool setters are used to accurately position a workpiece and or machine spindle. Also known as zero setters, these tools have a spring-loaded setting face and a magnetic dial Z-axis zero setter.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list