DIGITAL DEPTH MICROMETER, 0 IN TO 12 IN/0 TO 304.8MM RANGE, FULL BASE, CABLE
DIGITAL DEPTH MICROMETER, 0 IN TO 12 IN/0 TO 304.8MM RANGE, FULL BASE, CABLE
MITUTOYO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This digital depth micrometer includes 12 pieces. It has a ratchet thimble. This digital depth micrometer includes a key spanner, a case, and a battery.
Technical Specs
Item Digital Depth Micrometre
Resolution 0.00005 in/0.001 mm
IP Rating 0
Data Output Type Cable
Base Length 4 in
Dimension Type Inch/Metric
Operation Type Digital
Anvil Material Hardened Steel
Case Included Yes
Compatible Data Output Cable Mfr. No. 05CZA662, Mfr. No. 05CZA663
Includes Key Spanner
Lock Nut Type Rod
Maximum Measurement - mm 304.8 mm
Minimum Measurement - mm 0 mm
Rotating Spindle (Yes/No) Yes
Spindle Shape Flat
Range 0 in to 12 in, 0 mm to 304.80 mm
Accuracy +/-0.00015 in, +/-0.003 mm
SPC Output Yes
Long Form Calibration Certificate No
Base Style Full
Number of Measuring Rods 12
Rod Diameter 0.157 in
Battery Size SR44
Case Type Plastic Case
Display Type LCD
Includes Battery Yes
Maximum Measurement - Inch 12 in
Minimum Measurement - Inch 0 in
Number of Gauges 1
Spindle Material Hardened Steel
Thimble Type Ratchet
Country of Origin Japan
(subject to change)
Alternate Products
MITUTOYO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$717.24
/ EACH
Related Products
MITUTOYO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$605.55
/ EACH