!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DIGITAL DEPTH MICROMETER, 0 TO 15MM/0 TO 6 IN RANGE, IP54, 0005 IN/01MM RESOLUTION

DIGITAL DEPTH MICROMETER, 0 TO 15MM/0 TO 6 IN RANGE, IP54, 0005 IN/01MM RESOLUTION

WESTWARD

DIGITAL DEPTH MICROMETER, 0 TO 15MM/0 TO 6 IN RANGE, IP54, 0005 IN/01MM RESOLUTION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIGITAL DEPTH MICROMETER, 0 TO 15MM/0 TO 6 IN RANGE, IP54, 0005 IN/01MM RESOLUTION

DIGITAL DEPTH MICROMETER, 0 TO 15MM/0 TO 6 IN RANGE, IP54, 0005 IN/01MM RESOLUTION

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $391.72 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EBP4KY22
  • Mfr. Model # 4KY22
  • UNSPSC # 41112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.72 lbs

Product Details

This digital depth micrometer includes six pieces. It has a friction thimble. This digital depth micrometer includes fitted case, a 1 inch, 2 inch, 3 inch, 4 inch, 5 inch, 6 inch rod lengths, a case, and a battery.

Technical Specs

  • ItemDigital Depth Micrometre
  • Resolution0.00005 in/0.001 mm
  • IP RatingIP54
  • Long Form Calibration CertificateNo
  • Base StyleFull
  • Dimension TypeInch/Metric
  • Operation TypeDigital
  • Anvil MaterialSteel
  • Battery SizeSR44
  • Case TypePlastic Case
  • ESD SafeYes
  • IncludesFitted Case
  • Lock Nut TypeLever
  • Maximum Measurement - mm150 mm
  • Minimum Measurement - mm0 mm
  • Number of Gauges1
  • Rod Tip ShapeFlat
  • Spindle MaterialSteel
  • Thimble TypeFriction
  • Range 0 mm to 150 mm, 0 in to 6 in
  • Accuracy +/-0.00016 in, +/-0.004 mm
  • SPC Output No
  • Base Length 4 in
  • Coolant Resistant No
  • Number of Measuring Rods 6
  • Rod Diameter 0.175 in
  • Anvil Shape Flat
  • Case Included Yes
  • Display Type Control Panel, LCD, Touch Screen
  • Functions ABS/INC, Inch/mm Conversion, On/Off
  • Includes Battery Yes
  • Maximum Measurement - Inch 6 in
  • Minimum Measurement - Inch 0 in
  • Movement of Screw 1 in
  • Rod Lengths Included 1 in, 2 in, 3 in, 4 in, 5 in, 6 in
  • Rotating Spindle (Yes/No) No
  • Spindle Shape Flat
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list