!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WIRELESS DIGITAL DEPTH MICROMETER, 0 IN TO 6 IN/0 TO 15MM RANGE, IP54, FULL BASE

WIRELESS DIGITAL DEPTH MICROMETER, 0 IN TO 6 IN/0 TO 15MM RANGE, IP54, FULL BASE

STARRETT

WIRELESS DIGITAL DEPTH MICROMETER, 0 IN TO 6 IN/0 TO 15MM RANGE, IP54, FULL BASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WIRELESS DIGITAL DEPTH MICROMETER, 0 IN TO 6 IN/0 TO 15MM RANGE, IP54, FULL BASE

WIRELESS DIGITAL DEPTH MICROMETER, 0 IN TO 6 IN/0 TO 15MM RANGE, IP54, FULL BASE

STARRETT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,652.14 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # STAW749.1BZ6RL
  • Mfr. Model # W749.1BZ-6RL
  • UNSPSC # 41111634
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.6 lbs

Product Details

This wireless digital depth micrometer includes six pieces. It has a ratchet thimble. This wireless digital depth micrometer includes protective case, a 1 inch to 6 inch rod lengths, a case, and a battery.

Technical Specs

  • Item Wireless Digital Depth Micrometre
  • Resolution 0.0005 in/0.001 mm
  • IP Rating IP54
  • Data Output Type Wireless
  • Base Length 4 in
  • Dimension Type Inch/Metric
  • Operation Type Digital
  • Case Included Yes
  • Compatible Wireless Transmitter Embedded Radio
  • Functions Data Hold, Data Output, Digital Read Out, Formulas, Inch/mm Conversion, Origin Set, Preset, Remote Display, Set Min/Max Levels, Zero Set
  • Includes Battery Yes
  • Maximum Measurement - Inch 6 in
  • Minimum Measurement - Inch 0.0005 in
  • Number of Gauges 1
  • Rod Tip Shape Flat
  • Thimble Type Ratchet
  • Range 0 mm to 150 mm, 0 in to 6 in
  • Accuracy +/-0.0001 in, +/-0.002 mm
  • SPC Output Yes
  • Long Form Calibration Certificate No
  • Base Style Full
  • Number of Measuring Rods 6
  • Rod Diameter 5/32 in
  • Case Type Case
  • Display Type LCD
  • Includes Protective Case
  • Lock Nut Type Lever
  • Maximum Measurement - mm 150 mm
  • Minimum Measurement - mm 0.001 mm
  • Rod Lengths Included 1.00 in to 6.00 in
  • Rotating Spindle (Yes/No) Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list