!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DIGITAL DEPTH MICROMETER, 0 IN TO 6 IN/0 TO 152.4MM RANGE, +/-0015 IN/+/-03MM ACCURACY

DIGITAL DEPTH MICROMETER, 0 IN TO 6 IN/0 TO 152.4MM RANGE, +/-0015 IN/+/-03MM ACCURACY

MITUTOYO

DIGITAL DEPTH MICROMETER, 0 IN TO 6 IN/0 TO 152.4MM RANGE, +/-0015 IN/+/-03MM ACCURACY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIGITAL DEPTH MICROMETER, 0 IN TO 6 IN/0 TO 152.4MM RANGE, +/-0015 IN/+/-03MM ACCURACY

DIGITAL DEPTH MICROMETER, 0 IN TO 6 IN/0 TO 152.4MM RANGE, +/-0015 IN/+/-03MM ACCURACY

MITUTOYO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,011.12 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTT329-350-30
  • Mfr. Model # 329-350-30
  • UNSPSC # 41111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.65 lbs

Product Details

This digital depth micrometer includes six pieces. It has a ratchet thimble. This digital depth micrometer includes a key spanner, a case, and a battery.

Technical Specs

  • ItemDigital Depth Micrometre
  • Resolution0.00005 in/0.001 mm
  • SPC OutputYes
  • Long Form Calibration CertificateNo
  • Base StyleFull
  • Dimension TypeInch/Metric
  • Operation TypeDigital
  • Anvil MaterialSteel
  • Battery SizeSR44
  • Case TypePlastic Case
  • Display TypeLCD
  • IncludesKey Spanner
  • Lock Nut TypeSelector Knob
  • Maximum Measurement - mm152.4 mm
  • Minimum Measurement - mm0 mm
  • Rotating Spindle (Yes/No)Yes
  • Spindle ShapeFlat
  • Range 0 in to 6 in, 0 mm to 152.4 mm
  • Accuracy +/-0.00015 in, +/-0.003 mm
  • Data Output Type Cable
  • Base Length 4 in
  • Coolant Resistant No
  • Number of Measuring Rods 6
  • Rod Diameter 4 mm
  • Anvil Shape Flat
  • Case Included Yes
  • Compatible Data Output Cable Mfr. No. 05CZA662, Mfr. No. 05CZA663
  • Functions (2) Presets, Alarm: Low Voltage, Counting Value Composition Error, Data Hold, Data Output, Function Lock, Inch/mm Conversion (Inch/mm Models), Origin-Set, Zero-Setting
  • Includes Battery Yes
  • Maximum Measurement - Inch 6 in
  • Minimum Measurement - Inch 0 in
  • Number of Gauges 1
  • Spindle Material Steel
  • Thimble Type Ratchet

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list