!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
Price
Tag Type
Number of Tags Included
Attachment
Size
For Voltage
Includes

Cordless Tool Tracking Tags

Tracking tags attach to power tools, ladders, and other equipment to record their location. They're used to manage inventories, prevent loss, and save time finding tools. These asset trackers are detected using the manufacturer's tracking app on a compatible smartphone or mobile device. The app provides the date, time, and location where the tag was last detected. This information can also be accessed on the manufacturer's online inventory manager.

https://catalogue.grainger.ca/?hybris=true

8 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • MILWAUKEE
  • ASSET ID TAG, PLASTIC, ADHESIVE, 1 X 12 X 13 IN, 2D DATA MATRIX CODE, SMALL SURFACE
  • Item # MTL48-21-0001
  • Mfr. Model # 48-21-0001
  • EHC: EHC :
  • This One-Key asset ID tag is made of plastic and measures 1 length x 12 width x 13 inches height. It has an adhesive attachment, machine-readable 2D data matrix code wireless connection, and 200 tags. The small surface tag has a scratch/fade-resistant velvet Lexan material.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DEWALT
  • CHIP, 100 FT SIGNAL RANGE, 1⅝ X ⅜ X 1 IN, ATTACHABLE TAG, FOR MANAGE AND TRACK TOOLS
  • Item # BLDDCE042
  • Mfr. Model # DCE042
  • EHC: EHC :
  • This Tool Connect attachable chip measures 1⅝ length x ⅜ width x 1 inches height. It has a 100 feet signal range, screw-on attachment, Bluetooth wireless connection, and one tag. The attachable tag features a blue identification light and Bluetooth tracking. It is for use with manage and track tools.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MILWAUKEE
  • ASSET ID TAG, METAL, ADHESIVE, 1 X 12 X 13 IN, 2D DATA MATRIX CODE, SMALL SURFACE
  • Item # MTL48-21-0003
  • Mfr. Model # 48-21-0003
  • EHC: EHC :
  • This One-Key asset ID tag is made of metal and measures 1 length x 12 width x 13 inches height. It has an adhesive attachment, machine-readable 2D data matrix code wireless connection, and 100 tags. The small surface tag has a scratch/fade-resistant anodized aluminum material.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MILWAUKEE
  • ASSET ID TAG, METAL, ADHESIVE, 1 X 12 X 13 IN, 2D DATA MATRIX CODE, LARGE SURFACE
  • Item # MTL48-21-0004
  • Mfr. Model # 48-21-0004
  • EHC: EHC :
  • This One-Key asset ID tag is made of metal and measures 1 length x 12 width x 13 inches height. It has an adhesive attachment, machine-readable 2D data matrix code wireless connection, and 25 tags. The large surface tag has a scratch/fade-resistant anodized aluminum material.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MILWAUKEE
  • ASSET ID TAG, PLASTIC, ADHESIVE, 1 X 12 X 13 IN, 2D DATA MATRIX CODE, LARGE SURFACE
  • Item # MTL48-21-0002
  • Mfr. Model # 48-21-0002
  • EHC: EHC :
  • This One-Key asset ID tag is made of plastic and measures 1 length x 12 width x 13 inches height. It has an adhesive attachment, machine-readable 2D data matrix code wireless connection, and 100 tags. The large surface tag has a scratch/fade-resistant velvet Lexan material.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DEWALT
  • BLUETOOTH CONNECTOR, 3V, LI-ION, 100 FT SIGNAL RANGE, 2½ X 5 X 6 IN, ATTACHABLE TAG
  • Item # BLDDCE041
  • Mfr. Model # DCE041
  • EHC: EHC :
  • This Tool Connect Bluetooth tag measures 2½ length x 5 width x 6 inches overall height. It has a 3V lithium-ion coin cell replacement battery, 100 feet signal range, and glue/screw/zip-tie attachments. The attachable tag features a fast/simple pairing process and a blue LED identification light. It is for use with equipment, materials, and tools.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 4 . Please update the quantity to proceed with checkout.
    Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
  • This product is no longer available online.
  • DEWALT
  • TOOL TAG, 3V, LI-ION, 100 FT SIGNAL RANGE, ATTACHABLE TAG, 4-PK, 2¼ X 5 X 6 IN
  • Item # WWG54JJ54
  • Mfr. Model # DCE041-4
  • EHC: EHC :
  • This Tool Connect attachable tag measures 2¼ length x 5 width x 6 inches height. It has a 3V lithium-ion coin cell replacement battery, 100 feet signal range, glue/screw/zip-tie attachment, Bluetooth wireless connection, and four tags. The tag features a blue identification light and Bluetooth tracking. There are four tags in a pack.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • Available only while supplies last. Quantities may be limited. The Item is FINAL SALE. View Replacement
  • This product is no longer available online.

    View Replacement.

  • DEWALT
  • BLUETOOTH CONNECTOR, CORDLESS, 20V, 100 FT SIGNAL RANGE, 2¼ X 6 X 7½ IN, RECHARGEABLE
  • Item # BLDDCE040
  • Mfr. Model # DCE040
  • EHC: EHC :
  • This Tool Connect Bluetooth connector with a battery tag measures 2¼ length x 6 width x 7½ inches overall height. It has a battery insert attachment and 100 feet signal range. The cordless tool 20V Max Li-ion battery connector features an internal rechargeable coin cell battery and LED indicator light. It is for use with Tool Connect tools.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list