!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CHIP, 100 FT SIGNAL RANGE, 1⅝ X ⅜ X 1 IN, ATTACHABLE TAG, FOR MANAGE AND TRACK TOOLS

CHIP, 100 FT SIGNAL RANGE, 1⅝ X ⅜ X 1 IN, ATTACHABLE TAG, FOR MANAGE AND TRACK TOOLS

DEWALT

CHIP, 100 FT SIGNAL RANGE, 1⅝ X ⅜ X 1 IN, ATTACHABLE TAG, FOR MANAGE AND TRACK TOOLS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHIP, 100 FT SIGNAL RANGE, 1⅝ X ⅜ X 1 IN, ATTACHABLE TAG, FOR MANAGE AND TRACK TOOLS

CHIP, 100 FT SIGNAL RANGE, 1⅝ X ⅜ X 1 IN, ATTACHABLE TAG, FOR MANAGE AND TRACK TOOLS

DEWALT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $24.05 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BLDDCE042
  • Mfr. Model # DCE042
  • UNSPSC # 55121503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Product Details

This Tool Connect attachable chip measures 1⅝ length x ⅜ width x 1 inches height. It has a 100 feet signal range, screw-on attachment, Bluetooth wireless connection, and one tag. The attachable tag features a blue identification light and Bluetooth tracking. It is for use with manage and track tools.

Technical Specs

  • Item Tool Tag
  • Tag Type Attachable Tag
  • For Voltage 20V
  • Signal Range 100 ft.
  • Overall Length 1 5/8 in
  • Replacement Battery Mfr. No. CR2032
  • Size 1 5/8 in x 3/8 in x 1 in
  • Includes Chip
  • Attachment Screw-On
  • Wireless Connection Bluetooth
  • Number of Tags Included 1
  • Overall Height 1 in
  • Overall Width 3/8 in
  • Series TOOL CONNECT(TM)
  • Features Add on Accessory Which Enables Chip-Ready Products TOOL CONNECT(TM) Tracking Capabilities.

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list