!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BLUETOOTH CONNECTOR, CORDLESS, 20V, 100 FT SIGNAL RANGE, 2¼ X 6 X 7½ IN, RECHARGEABLE

BLUETOOTH CONNECTOR, CORDLESS, 20V, 100 FT SIGNAL RANGE, 2¼ X 6 X 7½ IN, RECHARGEABLE

DEWALT

BLUETOOTH CONNECTOR, CORDLESS, 20V, 100 FT SIGNAL RANGE, 2¼ X 6 X 7½ IN, RECHARGEABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE. View Replacement
This product is no longer available online. View Replacement.
BLUETOOTH CONNECTOR, CORDLESS, 20V, 100 FT SIGNAL RANGE, 2¼ X 6 X 7½ IN, RECHARGEABLE

BLUETOOTH CONNECTOR, CORDLESS, 20V, 100 FT SIGNAL RANGE, 2¼ X 6 X 7½ IN, RECHARGEABLE

DEWALT

Clearance Price :
$27.19 / EACH

Your Price : $108.75 / EACH

Compliance and Restrictions

  • Dangerous Good

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BLDDCE040
  • Mfr. Model # DCE040
  • UNSPSC # 43211614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Product Details

This Tool Connect Bluetooth connector with a battery tag measures 2¼ length x 6 width x 7½ inches overall height. It has a battery insert attachment and 100 feet signal range. The cordless tool 20V Max Li-ion battery connector features an internal rechargeable coin cell battery and LED indicator light. It is for use with Tool Connect tools.

Technical Specs

  • Item Bluetooth Connector
  • Tag Type Battery Connector
  • For Voltage 20V
  • Signal Range 100 ft.
  • Overall Length 2 1/4 in
  • Series FLEX VOLT(TM)
  • Features Connect Your Existing DEWALT 20 V Tools, Tool Connect(TM), �Set Disable When Out of Range Alerts, Internal Rechargeable Coin Cell Battery, LED indicator Light
  • Attachment Battery Insert
  • Wireless Connection Bluetooth
  • Number of Tags Included 1
  • Overall Height 7 1/2 in
  • Overall Width 6 in
  • Size 2 1/4 in x 6 in x 7 1/2 in
  • Includes Bluetooh Connector

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list