!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TOOL TAG, 3V, LI-ION, 100 FT SIGNAL RANGE, ATTACHABLE TAG, 4-PK, 2¼ X 5 X 6 IN

TOOL TAG, 3V, LI-ION, 100 FT SIGNAL RANGE, ATTACHABLE TAG, 4-PK, 2¼ X 5 X 6 IN

DEWALT

TOOL TAG, 3V, LI-ION, 100 FT SIGNAL RANGE, ATTACHABLE TAG, 4-PK, 2¼ X 5 X 6 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
TOOL TAG, 3V, LI-ION, 100 FT SIGNAL RANGE, ATTACHABLE TAG, 4-PK, 2¼ X 5 X 6 IN

TOOL TAG, 3V, LI-ION, 100 FT SIGNAL RANGE, ATTACHABLE TAG, 4-PK, 2¼ X 5 X 6 IN

DEWALT

Clearance Price :
$45.08 / PACKAGE of 4

Your Price : $180.32 / PACKAGE of 4

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG54JJ54
  • Mfr. Model # DCE041-4
  • UNSPSC # 24111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

This Tool Connect attachable tag measures 2¼ length x 5 width x 6 inches height. It has a 3V lithium-ion coin cell replacement battery, 100 feet signal range, glue/screw/zip-tie attachment, Bluetooth wireless connection, and four tags. The tag features a blue identification light and Bluetooth tracking. There are four tags in a pack.

Technical Specs

  • Item Tool Tag
  • Tag Type Attachable Tag
  • For Voltage 3V
  • Signal Range 100 ft.
  • Overall Length 2 1/4 in
  • Replacement Battery 3 V Lithium-Ion Coin Cell
  • Size 2 1/2 in x 5 in x 6 in
  • Standards IP68
  • Attachment Glue, Screw, Zip-Tie
  • Wireless Connection Bluetooth
  • Number of Tags Included 4
  • Overall Height 6 in
  • Overall Width 5 in
  • Series Tool Connect
  • Features Tool Connect, Track Anything On The Jobsite

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list