!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BLUETOOTH CONNECTOR, 3V, LI-ION, 100 FT SIGNAL RANGE, 2½ X 5 X 6 IN, ATTACHABLE TAG

BLUETOOTH CONNECTOR, 3V, LI-ION, 100 FT SIGNAL RANGE, 2½ X 5 X 6 IN, ATTACHABLE TAG

DEWALT

BLUETOOTH CONNECTOR, 3V, LI-ION, 100 FT SIGNAL RANGE, 2½ X 5 X 6 IN, ATTACHABLE TAG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BLUETOOTH CONNECTOR, 3V, LI-ION, 100 FT SIGNAL RANGE, 2½ X 5 X 6 IN, ATTACHABLE TAG

BLUETOOTH CONNECTOR, 3V, LI-ION, 100 FT SIGNAL RANGE, 2½ X 5 X 6 IN, ATTACHABLE TAG

DEWALT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $71.94 / EACH

EHC: EHC :
Min Qty 4 = $287.76

Compliance and Restrictions

  • None

This product must be purchased in multiples of 4. Please update the quantity to proceed with Checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BLDDCE041
  • Mfr. Model # DCE041
  • UNSPSC # 43211614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.187 lbs

Product Details

This Tool Connect Bluetooth tag measures 2½ length x 5 width x 6 inches overall height. It has a 3V lithium-ion coin cell replacement battery, 100 feet signal range, and glue/screw/zip-tie attachments. The attachable tag features a fast/simple pairing process and a blue LED identification light. It is for use with equipment, materials, and tools.

Technical Specs

  • Item Bluetooth Tag
  • Tag Type Attachable Tag
  • For Voltage 3V
  • Signal Range 100 ft.
  • Overall Length 2 1/2 in
  • Replacement Battery 3 V Lithium-Ion Coin Cell
  • Size 2 1/2 in x 5 in x 6 in
  • Includes Bluetooth Tag
  • Attachment Glue, Screw, Zip-Tie
  • Wireless Connection Bluetooth
  • Number of Tags Included 1
  • Overall Height 6 in
  • Overall Width 5 in
  • Series FLEX VOLT(TM)
  • Features Tool Connect(TM),
  • Standards IP68

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list