!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
Price
Magnet Type
Variable Speed
Drilling Capacity in Steel
Drill Travel
Maximum Spindle Speed
Minimum Spindle Speed
Current
Drilling Capacity in Stainless Steel

Corded Magnetic Drill Presses

Corded magnetic drill presses rotate annular cutters or other bits to make holes in structural steel, I-beams, pipe, and other metal workpieces. Also known as mag drills, their magnetic base sticks to ferrous metal surfaces and holds the drill in position as the cutting bit is fed into the material. They operate in a vertical, horizontal, or upside-down position and require tethering with a strap or chain to prevent them from falling or sliding if the base loses magnetic hold. These portable drill presses are used in steel fabrication, construction, bridge building, and other applications on materials that are fixed in place or too large to bring to a stationary drill press. Corded mag drills allow long run times for repetitive tasks, maintain full power during operation, and have no batteries to recharge.

https://catalogue.grainger.ca/?hybris=true

12 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • MILWAUKEE
  • MAGNETIC DRILL PRESS, VARIABLE SPEED, 475 TO 730 RPM, ELECTRO, 5¾ IN DRILL TRAVEL
  • Item # MTL4272-21
  • Mfr. Model # 4272-21
  • EHC: EHC :
  • This magnetic drill press includes ½ inch chuck adapter, carrying case, chuck key, two telescoping pilot pins, lubricant spray bottle, safety strap. It is for use on drilling. This magnetic drill press features free adjustment to optimized cutting and drilling speeds. Plus it has 7 ¼ inch, 11½ inch length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1314
  • DEWALT
  • MAGNETIC DRILL PRESS, VARIABLE SPEED, 300 TO 450 RPM, ELECTRO, 4⅜ IN DRILL TRAVEL
  • Item # BLDDWE1622K
  • Mfr. Model # DWE1622K
  • EHC: EHC :
  • This magnetic drill press includes five pieces. It features motor height adjustment, overload protection, quick change chuck. This magnetic drill press is designed for use with drilling. It includes adjustment tools, kit box, magnetic coolant tank, quick change½ inch keyed chuck, safety chainch. It also has a 10¾ inch length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WALTER SURFACE TECHNOLOGIES
  • MAGNETIC DRILL PRESS, ICECUT, W/ ROTARY HANDLE, 120 V, PRESSURE 1875 LBS, 2 1/2 X 2 IN, STEEL
  • Item # WLT39D200
  • Mfr. Model # 39D200
  • EHC: EHC :
  • This series IceCut magnetic core drill has 120 voltage, is made of steel, and measures 2 1/2 x 2 inches. It has 12 amps, a drill pressure of 1875 pounds, and includes Allen keys, rotary handles, and safety strap.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MILWAUKEE
  • MAGNETIC DRILL PRESS, VARIABLE SPEED, 475 TO 730 RPM, PERMANENT, 5¾ IN DRILL TRAVEL
  • Item # MTL4274-21
  • Mfr. Model # 4274-21
  • EHC: EHC :
  • This magnetic drill press includes ½ inch chuck adapter, carrying case, chuck key, two telescoping pilot pins, lubricant spray bottle, safety strap. It is for use on drilling. This magnetic drill press features free adjustment to optimized cutting and drilling speeds. Plus it has 7½ inch, 13¾ inch length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1314
  • WALTER SURFACE TECHNOLOGIES
  • MAGNETIC DRILL PRESS, 15.0 A, 1/2 IN CHUCK
  • Item # WLT39D251
  • Mfr. Model # 39D251
  • EHC: EHC :
  • This drill unit. It is for use on aerospace, agriculture, construction, energy, field maintenance, food and beverage, manufacturing, military, naval, pharmaceutical, transportation, underground transportation. This drill unit features accudrill led torque display, lightweight, powerful, powerful electromagnet, reversible speed for tapping holes, variable speed control.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WALTER SURFACE TECHNOLOGIES
  • DRILL UNIT, 120V AC, 12 25 IN WIDTH X 23 IN LENGTH
  • Item # WLT39D252
  • Mfr. Model # 39D252
  • EHC: EHC :
  • This drill unit. This drill unit features Accudrill system protects from overload and the risk of cutter breakage, advanced technology provides breakthrough detection and auto retract, compatible with twist drills, continuous automatic feed. Plus it has 12 25 inch, 23 inch length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WALTER SURFACE TECHNOLOGIES
  • ICECUT 100 600-120VAC
  • Item # WLT39D100
  • Mfr. Model # 39D100
  • EHC: EHC :
  • This magnetic drill press features centred control panel, drills more holes, ergonomic handle, faster, lightweight and portable, quick release reversible handle, safe to use. This magnetic drill press is designed for use with drilling holes on site or on large workpieces, drilling large diameter holes with portable drills. It includes safety glasses, allen keys, spare carbon brushes, three rotary handles, and a safety strap.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WALTER SURFACE TECHNOLOGIES
  • MAGNETIC DRILL PRESS, 15.0 A, 1/2 IN CHUCK
  • Item # WLT39D250
  • Mfr. Model # 39D250
  • EHC: EHC :
  • This drill unit. It is for use on aerospace, agriculture, construction, energy, field maintenance, food and beverage, manufacturing, military, naval, pharmaceutical, transportation, underground transportation. This drill unit features accudrill led torque display, lightweight, powerful, powerful electromagnet, reversible speed for tapping holes, variable speed control.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WALTER SURFACE TECHNOLOGIES
  • MAGNETIC DRILL PRESS,CORDED,120VAC
  • Item # WLT39D050
  • Mfr. Model # 39D050
  • EHC: EHC :
  • This drill unit. It includes carrying case, chuck key, handle, hexagonal key, safety strap. This drill unit features Accudrill system protects from overload and cutter breakage, largest drilling capacity in its class, lightweight, permanent electromagnet for safety and functionality, Walter's Dynamax speed control.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WALTER SURFACE TECHNOLOGIES
  • DRILL UNIT, 120V AC, 13 IN WIDTH X 21 IN LENGTH
  • Item # WLT39D201
  • Mfr. Model # 39D201
  • EHC: EHC :
  • This drill unit. This drill unit features Accudrill system protects from overload and cutter breakage, compatible with twist drills, lightweight/portable design, permanent magnet base for continuous hold, Walter's Dynamax speed control. Plus it has 13 inch, 21 inch length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list