!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ICECUT 300 70-180/200-500 120VAC

ICECUT 300 70-180/200-500 120VAC

WALTER SURFACE TECHNOLOGIES

ICECUT 300 70-180/200-500 120VAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ICECUT 300 70-180/200-500 120VAC

ICECUT 300 70-180/200-500 120VAC

WALTER SURFACE TECHNOLOGIES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5,219.21 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WLT39D300
  • Mfr. Model # 39D300
  • UNSPSC # 20102007
  • CATALOGUE PAGE # N/A
  • Shipping Weight 57.0 lbs

Product Details

This drill press includes spare of carbon brushes.

Technical Specs

  • Item Drill Press
  • Drill Press Application Drilling
  • Voltage 120V AC
  • Number of Speeds 2
  • Guard Included Yes
  • Tapping Capacity in Steel 1 1/8 in
  • Drilling Capacity in Steel 1 1/4 in
  • Drilling Capacity in Wood 1 1/4 in
  • Phase Single-Phase
  • Spindle Travel 7 in
  • Number of T-Slots 2
  • Tilting Angle 45 Degrees
  • Power Down Feed Included No
  • Swing Adjustable
  • Spindle Taper MT3
  • Chuck Size 1 1/4 in
  • Coolant System Yes
  • Tapping Capacity in Stainless Steel 1 1/8 in
  • Drilling Capacity in Stainless Steel 1 1/4 in
  • Drive Type Electric
  • Current 18 A
  • Includes Spare of Carbon Brushes
  • Speed Range 70 to 500 RPM

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list