!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DRILL UNIT, 120V AC, 12 25 IN WIDTH X 23 IN LENGTH

DRILL UNIT, 120V AC, 12 25 IN WIDTH X 23 IN LENGTH

WALTER SURFACE TECHNOLOGIES

DRILL UNIT, 120V AC, 12 25 IN WIDTH X 23 IN LENGTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRILL UNIT, 120V AC, 12 25 IN WIDTH X 23 IN LENGTH

DRILL UNIT, 120V AC, 12 25 IN WIDTH X 23 IN LENGTH

WALTER SURFACE TECHNOLOGIES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,120.93 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WLT39D252
  • Mfr. Model # 39D252
  • UNSPSC # 23241800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 50.0 lbs

Product Details

This drill unit. This drill unit features Accudrill system protects from overload and the risk of cutter breakage, advanced technology provides breakthrough detection and auto retract, compatible with twist drills, continuous automatic feed. Plus it has 12 25 inch, 23 inch length.

Technical Specs

  • Item Drill Unit
  • Variable Speed Yes
  • Drilling Capacity in Wood 1 in
  • Current 15 A
  • Chuck Size 1/2 in
  • Drill Point Pressure 3,000 lb
  • Cord Length 5 1/2 in
  • Drilling Capacity in Masonry 1 in
  • Tapping Capacity in Aluminum 3/4 in
  • Tapping Capacity in Masonry 3/4 in
  • Tapping Capacity in Wood 3/4 in
  • Magnetic Force Greater Than 17,000 N
  • Overall Width 12 25 in
  • Tool Weight 41 lb
  • Tool Brand Walter Surface Technologies
  • Magnet Type Electro
  • Drilling Capacity in Steel 1 in
  • Drilling Capacity in Cast Iron 1 in
  • Voltage 120V AC
  • Chuck Style Corded
  • Tapping Compatible Yes
  • Drilling Capacity in Aluminum 1 in
  • Drilling Capacity in Stainless Steel 1 in
  • Tapping Capacity in Cast Iron 3/4 in
  • Tapping Capacity in Steel 3/4 in
  • Features Accudrill System Protects Unit from Overload and the Risk of Cutter Breakage, Advanced Technology Provides Breakthrough Detection and Auto Retract, Compatible with Twist Drills, Continuous Automatic Feed
  • Overall Length 23 in
  • Reversible Yes
  • Series 250PM-A

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list