!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MAGNETIC DRILL PRESS,CORDED,120VAC

MAGNETIC DRILL PRESS,CORDED,120VAC

WALTER SURFACE TECHNOLOGIES

MAGNETIC DRILL PRESS,CORDED,120VAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MAGNETIC DRILL PRESS,CORDED,120VAC

MAGNETIC DRILL PRESS,CORDED,120VAC

WALTER SURFACE TECHNOLOGIES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,190.75 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WLT39D050
  • Mfr. Model # 39D050
  • UNSPSC # 20111600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.2 lbs

Product Details

This drill unit. It includes carrying case, chuck key, handle, hexagonal key, safety strap. This drill unit features Accudrill system protects from overload and cutter breakage, largest drilling capacity in its class, lightweight, permanent electromagnet for safety and functionality, Walter's Dynamax speed control.

Technical Specs

  • Item Drill Unit
  • Variable Speed No
  • Drilling Capacity in Wood 2 in
  • Drill Travel 2 3/4 in
  • Minimum Spindle Speed 250 RPM
  • Voltage 120V AC
  • Base Type Magnetic
  • Drill Point Pressure 2,284 lb
  • Tool Style Compact
  • Cord Length 3 m
  • Drilling Capacity in Aluminum 2 in
  • Drilling Capacity in Stainless Steel 2 in
  • Includes Carrying Case, Chuck Key, Handle, Hexagonal Key, Safety Strap
  • Overall Height 7 in
  • Tool Weight 23 lb
  • Magnet Type Electro
  • Drilling Capacity in Steel 2 in
  • Drilling Capacity in Cast Iron 2 in
  • Maximum Spindle Speed 500 RPM
  • Current 10 A
  • Phase Single-Phase
  • Chuck Size 2 in
  • Coolant System Yes
  • Tapping Compatible Yes
  • Plug Type Three-Prong
  • Drilling Capacity in Masonry 2 in
  • Features 250 to 500 No Load RPM, Accudrill System Protects Unit from Overload and the Risk of Cutter Breakage, Largest Drilling Capacity in its Class, Lightweight Unit, Low Profile and Compact Body, Permanent Electromagnet for Safety and Functionality, Walter's Dynamax Speed Control Ensures RPM Speeds Remain Constant
  • Magnetic Force 10,000 N
  • Reversible No
  • Tool Brand Walter Surface Technologies

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list