!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MAGNETIC DRILL PRESS, 15.0 A, 1/2 IN CHUCK

MAGNETIC DRILL PRESS, 15.0 A, 1/2 IN CHUCK

WALTER SURFACE TECHNOLOGIES

MAGNETIC DRILL PRESS, 15.0 A, 1/2 IN CHUCK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MAGNETIC DRILL PRESS, 15.0 A, 1/2 IN CHUCK

MAGNETIC DRILL PRESS, 15.0 A, 1/2 IN CHUCK

WALTER SURFACE TECHNOLOGIES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6,272.59 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WLT39D251
  • Mfr. Model # 39D251
  • UNSPSC # 20111600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 58.0 lbs

Product Details

This drill unit. It is for use on aerospace, agriculture, construction, energy, field maintenance, food and beverage, manufacturing, military, naval, pharmaceutical, transportation, underground transportation. This drill unit features accudrill led torque display, lightweight, powerful, powerful electromagnet, reversible speed for tapping holes, variable speed control.

Technical Specs

  • Item Drill Unit
  • Variable Speed Yes
  • Drilling Capacity in Wood 1/2 in
  • Drill Travel 5 3/4 in
  • Minimum Spindle Speed 100 RPM
  • Voltage 120V AC
  • Base Type Magnetic
  • Chuck Size 1/2 in
  • Coolant System Yes
  • Cord Length 9 3/4 ft
  • Application Aerospace, Agriculture, Construction, Energy, Field Maintenance, Food and Beverage, Manufacturing, Military, Naval, Pharmaceutical, Transportation, Underground Transportation
  • Drilling Capacity in Masonry 1/2 in
  • Tapping Capacity in Aluminum 3/4"-16
  • Tapping Capacity in Masonry 3/4"-16
  • Tapping Capacity in Wood 3/4"-16
  • Overall Height 20 in
  • Tool Weight 39.6 lb
  • Magnet Type Permanent
  • Drilling Capacity in Steel 1/2 in
  • Drilling Capacity in Cast Iron 1/2 in
  • Maximum Spindle Speed 500 RPM
  • Current 15 A
  • Phase Single-Phase
  • Spindle Taper MT2
  • Drill Point Pressure 3,035 lb
  • Tapping Compatible Yes
  • Plug Type Three-Prong
  • Drilling Capacity in Aluminum 1/2 in
  • Drilling Capacity in Stainless Steel 1/2 in
  • Tapping Capacity in Cast Iron 3/4"-16
  • Tapping Capacity in Steel 3/4"-16
  • Features Accudrill LED Torque Display, Lightweight, Powerful, Powerful Electromagnet, Reversible Speed for Tapping Holes, Variable Speed Control
  • Reversible Yes
  • Tool Brand Walter Surface Technologies

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list