!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand

Buffing & Grinding Machines

Buffing and grinding machines provide workstations to finish, shape, and remove material from workpieces. Bench buffers use cloth wheels for polishing and light material removal. Bench grinders turn abrasive wheels or belts to smooth rough surfaces and hone sharp edges. Belt grinding and sanding machines drive an abrasive belt around multiple contact wheels to smooth flatwork, bevel edges, shape curves, remove welds, snag castings, and sharpen blades. Disc grinding and sanding machines spin a circular abrasive to shape outside curves and to square or angle edges Combination grinding and sanding machines offer two different forms of abrasive (belt and disc or belt and wheel) in one machine. OD grinders shape and finish the outside diameter of cylindrical workpieces by rotating them against a spinning grinding wheel. Surface grinders hold flat workpieces on a worktable that moves the work back and forth under a spinning grinding wheel to smooth and finish the surface.

https://catalogue.grainger.ca/?hybris=true

48 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • DAYTON
  • BENCH GRINDER SHIELD, FOR 6 IN MIN. WHEEL DIA, FOR 12 IN MAX WHEEL DIA, 4 IN FACE H
  • Item # WWG5PZP2
  • Mfr. Model # 5PZP2
  • EHC: EHC :
  • This bench grinder shield includes 8 pieces and is made out of polycarbonate. It is compatible with Bench Grinders. This bench grinder shield is designed for use with most bench grinders, eye protection, safety shield. It includes 2 lower eye shield brackets, 2 plexi eye shields, 4 #10-24 x⅜ in pan head screws.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1343
  • DEWALT
  • BENCH GRINDER, FOR 6 IN MAX WHEEL DIAMETER, 36/60 GRINDING WHEEL GRIT, ½ IN ARBOUR
  • Item # BLDDW756
  • Mfr. Model # DW756
  • EHC: EHC :
  • Rugged cast iron base and motor housing provide durability and long life. Precision-machined aluminum tool rest allow the user to accurately position work. Rear exhaust ports in wheel guards for smooth operation. 12-1/2 inches between wheels for larger an

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1343
  • DEWALT
  • BENCH GRINDER, FOR 8 IN MAX WHEEL DIAMETER, 36/60 GRINDING WHEEL GRIT, ⅝ IN ARBOUR
  • Item # BLDDW758
  • Mfr. Model # DW758
  • EHC: EHC :
  • Rugged cast iron base and motor housing provide durability and long life. Precision-machined aluminum tool rest allow the user to accurately position work. Rear exhaust ports in wheel guards for smooth operation. 12-1/2 inches between wheels for larger an

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1343
  • WESTWARD
  • BENCH GRINDER, FOR 8 IN MAX WHEEL DIA, FOR 1 IN MAX WHEEL THICK, 36 GRINDING WHEEL GRIT
  • Item # WSW1KEN1
  • Mfr. Model # 1KEN1
  • EHC: EHC :
  • This bench grinder includes one piece. It features adjustable eyeshields, adjustable spark arrestors, adjustable tool rests, includes rocker switch. It meets the standards for CSA. This bench grinder is designed for use with construction and maintenance, deburring, grinding, industrial use, sharpening. It includes eye shield, grinding wheel, spark arrestor, tool rest, wheel guard, lights. It also has a 15½ inch length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DAYTON
  • BENCH GRINDER, FOR 8 IN MAX WHEEL DIAMETER, FOR 1 IN MAX WHEEL THICK, 36/60 GRIT
  • Item # EBP2LKR9
  • Mfr. Model # 2LKR9
  • EHC: EHC :
  • This bench grinder features adjustable eyeshields, adjustable spark arrestors, adjustable tool rests, dust collection hose assembly, includes locking rocker switch. It meets the standards for CSA. This bench grinder is designed for use with construction and maintenance, deburring, grinding, industrial use, sharpening. It includes two adjustable eye shields with hurricane bolts, two grinding wheels, two ratcheting tool rests, two spark arrestors, six footcord, dust collection hose assembly.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1343
  • DAYTON
  • BENCH GRINDER STAND, COMPATIBLE WITH BENCH TOP TOOLS, 32 9/16 IN OVERALL H, 16 IN L
  • Item # WWG4Z154
  • Mfr. Model # 4Z154
  • EHC: EHC :
  • This bench grinder stand includes one piece and is made out of cast iron. In addition, it features heavy duty, includes quench tray to cool workpiece, table height. It is compatible with Benchtop tools. This black bench grinder stand is designed for use with most bench top tools, belt grinders, bench top buffers and other tools, securely and safely holds bench grinders. It includes cast iron water pot for quenching hot workpieces. It also has a 16 inch length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1343
  • DAYTON
  • BENCH GRINDER, FOR 6 IN MAX WHEEL DIAMETER, 60 GRINDING WHEEL GRIT, ½ IN ARBOUR SIZE
  • Item # WWG400H42
  • Mfr. Model # 400H42
  • EHC: EHC :
  • This bench grinder meets the standards for CSA. This bench grinder is designed for use with grinding. It includes 40w work light, eye shield, grinding wheel, quench tray, spark arrestor, tool rest, wheel dresser, wire wheel, lights. It also has a 15½ inch length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WESTWARD
  • BENCH GRINDER, FOR 6 IN MAX WHEEL DIAMETER, FOR¾ IN MAX WHEEL THICK, SINGLE SPEED
  • Item # WSW1KEL8
  • Mfr. Model # 1KEL8
  • EHC: EHC :
  • This bench grinder includes one piece. It features adjustable eyeshields, adjustable spark arrestors, adjustable tool rests, includes rocker switch. It meets the standards for CSA. This bench grinder is designed for use with construction and maintenance, deburring, grinding, industrial use, sharpening. It includes 2 eye shields, 2 grinding wheels, lights. It also has a 18½ inch length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DAYTON
  • BENCH GRINDER, FOR 10 IN MAX WHEEL DIAMETER, FOR 1 IN MAX WHEEL THICK, SINGLE SPEED
  • Item # EBP2LKT2
  • Mfr. Model # 2LKT2
  • EHC: EHC :
  • This bench grinder features adjustable eyeshields, adjustable spark arrestors, adjustable tool rests, dust collection hose assembly, includes locking rocker switch. It meets the standards for CSA. This bench grinder is designed for use with construction and maintenance, deburring, grinding, industrial use, sharpening. It includes two adjustable eye shields with hurricane bolts, two grinding wheels, two ratcheting tool rests, two spark arrestors, six footcord, dust collection hose assembly.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1343
  • JET
  • BENCH GRINDER, 1-PC SET, 115V, CSA CERTIFIED
  • Item # JCK240154
  • Mfr. Model # 240154
  • EHC: EHC :
  • This bench grinder. It includes coarse wheel, medium wheel. This bench grinder meets the standards for CSA Certified. It features steel wheel covers with rear dust exhaust ports.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MILWAUKEE
  • BELT SANDER,18V DC,M18 FUEL SERIES
  • Item # MTL2832-20
  • Mfr. Model # 2832-20
  • EHC: EHC :
  • This cordless belt sander. It includes dust bag, sanding belt, universal hose adapter. This cordless belt sander features collects over 80% of dusts generated.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DAYTON
  • BENCH GRINDER, FOR 6 IN MAX WHEEL DIAMETER, FOR⅝ IN MAX WHEEL THICK, SINGLE SPEED
  • Item # EBP2LKR6
  • Mfr. Model # 2LKR6
  • EHC: EHC :
  • This bench grinder features adjustable eyeshields, adjustable spark arrestors, adjustable tool rests, includes locking rocker switch. It meets the standards for CSA. This bench grinder is designed for use with construction and maintenance, deburring, grinding, industrial use, sharpening. It includes two adjustable eye shields with hurricane bolts, two grinding wheels, two ratcheting tool rests, two spark arrestors, six footcord, locking rocker switch. It also has a 19¾ inch length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1343
  • MAKITA
  • BELT SANDER, CORDED, 14 IN, 3 X 24 IN, 7.8A, UL/CSA, 1300 SFPM, 16.4 FT, BALL/NEEDLE
  • Item # MKT9924DB
  • Mfr. Model # 9924DB
  • EHC: EHC :
  • This corded belt sander has a tool length of 14-inch and a belt size of 3 x 24 inches. It operates at 7.8A and meets the UL/CSA standards. The belt sander has lever release, 1300 surface feet per minute, ball and needle bearings, and 16.4-foot cord. It features variable-speed, an auto-tracking belt, low noise, and an ergonomic design.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list