!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BELT SANDER,18V DC,M18 FUEL SERIES

BELT SANDER,18V DC,M18 FUEL SERIES

MILWAUKEE

BELT SANDER,18V DC,M18 FUEL SERIES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BELT SANDER,18V DC,M18 FUEL SERIES

BELT SANDER,18V DC,M18 FUEL SERIES

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $492.93 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL2832-20
  • Mfr. Model # 2832-20
  • UNSPSC # 27112739
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.3 lbs

Product Details

This cordless belt sander. It includes dust bag, sanding belt, universal hose adapter. This cordless belt sander features collects over 80% of dusts generated.

Technical Specs

  • Item Cordless Belt Sander
  • Belt Width 3 in
  • Speed Settings Variable
  • Power Source Cordless
  • Bare Tool/Battery Included Bare Tool
  • Number of Batteries Included 0
  • Dust Collection Port Size 1 1/4 in, 1 7/8 in, 2 1/2 in
  • Motor Type Brushless
  • Charger Model Number 23Y581
  • Cordless Tool Kit Contents Bare Tool
  • Included Charger No
  • Number of Abrasives Included 1
  • Tool Length 10 5/8 in
  • Tool Width 6 1/4 in
  • Product Type Belt Sander
  • Belt Length 18 in
  • Belt Speed 1,350 SFPM
  • Voltage 18V
  • Battery Platform M18
  • Dust Collection Type Included Dust Bag, Hose Adapter
  • Number of Speeds 5
  • Number of Chargers Included 0
  • Tool Series M18 FUEL
  • Features Collects Over 80% of Dusts Generated
  • Includes Dust Bag, Sanding Belt, Universal Hose Adapter
  • Tool Height 7 1/2 in
  • Tool Weight 8 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list