!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BENCH GRINDER SHIELD, FOR 6 IN MIN. WHEEL DIA, FOR 12 IN MAX WHEEL DIA, 4 IN FACE H

BENCH GRINDER SHIELD, FOR 6 IN MIN. WHEEL DIA, FOR 12 IN MAX WHEEL DIA, 4 IN FACE H

DAYTON

BENCH GRINDER SHIELD, FOR 6 IN MIN. WHEEL DIA, FOR 12 IN MAX WHEEL DIA, 4 IN FACE H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BENCH GRINDER SHIELD, FOR 6 IN MIN. WHEEL DIA, FOR 12 IN MAX WHEEL DIA, 4 IN FACE H

BENCH GRINDER SHIELD, FOR 6 IN MIN. WHEEL DIA, FOR 12 IN MAX WHEEL DIA, 4 IN FACE H

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $30.49 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5PZP2
  • Mfr. Model # 5PZP2
  • UNSPSC # 27111905
  • CATALOGUE PAGE # 1343
  • Shipping Weight 0.55 lbs

Product Details

This bench grinder shield includes 8 pieces and is made out of polycarbonate. It is compatible with Bench Grinders. This bench grinder shield is designed for use with most bench grinders, eye protection, safety shield. It includes 2 lower eye shield brackets, 2 plexi eye shields, 4 #10-24 x⅜ in pan head screws.

Technical Specs

  • Accessory Type Eyeshield Replacement Kit
  • For Max. Wheel Dia. 12 in
  • Face Width 5 3/4 in
  • Material - Machining Polycarbonate
  • Application Eye Protection, Safety Shield
  • Includes (2) Lower Eye Shield Brackets, (2) Plexi Eye Shields, (4) #10-24 x 3/8 in Pan Head Screws
  • Mounting Method Mount to Upper Eye Shield Bracket
  • Shield Thickness 3/16 in
  • For Min. Wheel Dia. 6 in
  • Face Height 4 in
  • Number of Shields 2
  • For Use With Most Bench Grinders
  • Compatible with Product Type Bench Grinders
  • Item Bench Grinder Shield
  • Number of Pieces 8

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list