!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BENCH GRINDER, 1-PC SET, 115V, CSA CERTIFIED

BENCH GRINDER, 1-PC SET, 115V, CSA CERTIFIED

JET

BENCH GRINDER, 1-PC SET, 115V, CSA CERTIFIED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BENCH GRINDER, 1-PC SET, 115V, CSA CERTIFIED

BENCH GRINDER, 1-PC SET, 115V, CSA CERTIFIED

JET

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $472.69 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JCK240154
  • Mfr. Model # 240154
  • UNSPSC # 27112704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 37.61 lbs

Product Details

This bench grinder. It includes coarse wheel, medium wheel. This bench grinder meets the standards for CSA Certified. It features steel wheel covers with rear dust exhaust ports.

Technical Specs

  • ItemBench Grinder
  • For Max. Wheel Thickness1 in
  • Dust ManagementDust Management Included
  • ApplicationUniversal
  • Current5 A
  • FeaturesHeavy Duty Construction for Maximum Service Life, CSA Electrics for Safety and Reliability, All Ball Bearing Construction, Steel Wheel Covers with Rear Dust Exhaust Ports, Easy to Adjust Steel Tool Rests, Eye Shields and Spark Guards for Operator Safety, Rubber Feet On Base for Reduced Vibration, Includes Coarse and Medium Grinding Wheels
  • Horsepower1/2 hp
  • Max. Wheel Speed3,600 RPM
  • Number of Speed Settings1
  • StandardsCSA
  • Voltage115 V
  • For Max. Wheel Dia. 8 in
  • Arbor Size 5/8 in
  • Lights Included No
  • Bearing Type Ball Bearing
  • Duty Heavy Duty
  • Frequency 60 Hz
  • Includes Coarse and Medium Wheel
  • Number of Pieces 1
  • Phase 1
  • Tool Weight 39 lb
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list