BENCH GRINDER, FOR 8 IN MAX WHEEL DIAMETER, FOR 1 IN MAX WHEEL THICK, 36/60 GRIT
BENCH GRINDER, FOR 8 IN MAX WHEEL DIAMETER, FOR 1 IN MAX WHEEL THICK, 36/60 GRIT
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This bench grinder features adjustable eyeshields, adjustable spark arrestors, adjustable tool rests, dust collection hose assembly, includes locking rocker switch. It meets the standards for CSA. This bench grinder is designed for use with construction and maintenance, deburring, grinding, industrial use, sharpening. It includes two adjustable eye shields with hurricane bolts, two grinding wheels, two ratcheting tool rests, two spark arrestors, six footcord, dust collection hose assembly.
Technical Specs
Item Bench Grinder
For Max. Wheel Thickness 1 in
Speed Setting Single Speed
Dust Management Dust Management Included
Application Construction and Maintenance, Deburring, Grinding, Industrial Use, Sharpening
Cord Length 6 ft
Dust Collection Port Size 2 1/2 in
Electrical Connection Cord with Plug
Features Adjustable Eyeshields, Adjustable Spark Arrestors, Adjustable Tool Rests, Dust Collection Hose Assembly, Includes Locking Rocker Switch
Frequency 60 Hz
Housing Material Aluminum, Steel
Max. Wheel Speed 3,450 RPM
Number of Pieces 1
Overall Height 15 in
Overall Width 20 in
Plug Type 3-Prong
Standards CSA Certified
Tool Weight 60 lb
Wheel Distance 15 1/2 in
For Max. Wheel Dia. 8 in
Grinding Wheel Grit 36/60
Arbor Size 5/8 in
Lights Included No
Bearing Type Ball Bearing
Current 7.0/3.5 A
Duty Heavy Duty
Electrical Protection Grounded
For Use On Alloy and Carbon Metals
Horsepower 3/4 hp
Includes (2) Adjustable Eye Shields with Hurricane Bolts, (2) Grinding Wheels, (2) Ratcheting Tool Rests, (2) Spark Arrestors, 6 ft Cord, Dust Collection Hose Assembly, Locking Rocker Switch
Min. Wheel Speed 3,450 RPM
Number of Speed Settings 1
Overall Length 12 in
Phase 1
Spindle Thread Size M16 x 1.5
Switch Type Locking Rocker
Voltage 120/240V
Country of Origin China
(subject to change)
Alternate Products
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$283.46
/ EACH
DEWALT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$318.58
/ EACH
Related Products
WEILER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$56.42
/ EACH
WEILER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$218.46
/ EACH
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$43.54
/ EACH
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$12.58
/ EACH
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$82.65
/ EACH
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$358.81
/ EACH
NORTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$87.77
/ EACH
NORTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$84.93
/ EACH
NORTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$133.37
/ EACH
NORTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$133.37
/ EACH