!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
Price
Item
Motor Design
Motor Enclosure Design
HP
No. of Speeds
RPM Range
Nameplate RPM
Voltage
Frame
Motor Mounting Type
Motor Sub Application
Phase
Motor Thermal Protection
Motor Service Factor

Belt Drive Motors

https://catalogue.grainger.ca/?hybris=true

68 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • DAYTON
  • MOTOR 1/4 HP 60HZ BELT
  • Item # GGE3K771
  • Mfr. Model # 3K771
  • EHC: EHC :
  • Split-phase, open drip-proof, residential duty. Sleeve bearing. Full load amps 5.0. HP 1/4. Insulation class B. Nameplate RPM 1,725. NEMA frame 48Y. Service factor 1.35. Shaft dimension 1/2 inch diameter x 1-1/2 inches long. Volts 60 Hz 115.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 21
  • DAYTON
  • GP MTR,CS,ODP,1 HP,1725 RPM,56
  • Item # GGE6K321
  • Mfr. Model # 6K321
  • EHC: EHC :
  • General Purpose Motor,Capacitor-Start,Open Dripproof, Single Speed,1 HP,Nameplate RPM 1,725,Voltage 115/208-230,60 Hz,1 Phase,13.6/6.9-6.9 Full Load Amps,Number of Speeds 1,Mounting Cradle,Thermal Protection Auto,Insulation Class B,1.15 Service Factor,Bal

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 22
  • DAYTON
  • MOTOR 1/3 HP 60HZ BELT
  • Item # GGE6K778
  • Mfr. Model # 6K778
  • EHC: EHC :
  • Split-phase, open drip-proof, residential duty. Sleeve bearing. Full load amps 6.6. HP 1/3. Insulation class B. Nameplate RPM 1,725. NEMA frame 48Y. Service factor 1.35. Shaft dimension 1/2 inch diameter x 1-1/2 inches long. Volts 60 Hz 115.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 21
  • DAYTON
  • MOTOR 3/4 HP 60HZ BELT
  • Item # GGE3K617
  • Mfr. Model # 3K617
  • EHC: EHC :
  • Split-phase, open drip-proof, commercial duty. Ball bearing. Full load amps 11.6/5.9 - 5.8. HP 3/4. Insulation class B. Nameplate RPM 1,725. NEMA frame 56. Service factor 1.25. Shaft dimension 5/8 inch diameter x 1-7/8 inches long. Volts 60 Hz 115/208 - 230.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 21
  • DAYTON
  • GP MTR,CS,ODP,1 HP,1725 RPM,56H
  • Item # GGE24C182
  • Mfr. Model # 24C182
  • EHC: EHC :
  • General Purpose Motor,Capacitor-Start,Open Dripproof, Single Speed,1 HP,Nameplate RPM 1,725,Voltage 115/208-230,60 Hz,1 Phase,14.8/7.5-7.3 Full Load Amps,Number of Speeds 1,Mounting Cradle,Thermal Protection Auto,Insulation Class B,1.15 Service Factor,Bal

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 22
  • DAYTON
  • MOTOR 1/2 HP ODP 115V
  • Item # GGE6K589
  • Mfr. Model # 6K589
  • EHC: EHC :
  • Split-phase, open drip-proof, commercial duty. Sleeve bearing. Full load amps 6.6. HP 1/3. Insulation class B. Nameplate RPM 1,725. NEMA frame 48Y. Service factor 1.35. Shaft dimension 1/2 inch diameter x 1-1/2 inches long. Volts 60 Hz 115.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 21
  • DAYTON
  • MOTOR 1/2 HP 60HZ BELT
  • Item # GGE3K772
  • Mfr. Model # 3K772
  • EHC: EHC :
  • Split-phase, open drip-proof, residential duty. Sleeve bearing. Full load amps 8.3. HP 1/2. Insulation class B. Nameplate RPM 1,725. NEMA frame 48Y. Service factor 1.25. Shaft dimension 1/2 inch diameter x 1-1/2 inches long. Volts 60 Hz 115.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 21
  • DAYTON
  • MOTOR 1/2 HP 60HZ BELT
  • Item # GGE4K259
  • Mfr. Model # 4K259
  • EHC: EHC :
  • Split-phase, open drip-proof, commercial duty. Ball bearing. Full load amps 7.6/3.7 - 3.8. HP 1/2. Insulation class B. Nameplate RPM 1,725. NEMA frame 48Y. Service factor 1.25. Shaft dimension 1/2 inch diameter x 1-7/8 inches long. Volts 60 Hz 115/208 - 230.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 21
  • DAYTON
  • MOTOR 1/4 HP 60HZ BELT
  • Item # GGE5K907
  • Mfr. Model # 5K907
  • EHC: EHC :
  • Split-phase, open drip-proof, commercial duty. Sleeve bearing. Full load amps 5.0. HP 1/4. Insulation class B. Nameplate RPM 1,725. NEMA frame 48Y. Service factor 1.35. Shaft dimension 1/2 inch diameter x 1-1/2 inches long. Volts 60 Hz 115.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 21
  • DAYTON
  • GP MTR,CS,ODP,1/2 HP,1725 RPM,48
  • Item # GGE6K965
  • Mfr. Model # 6K965
  • EHC: EHC :
  • General Purpose Motor,Capacitor-Start,Open Dripproof, Single Speed,1/2 HP,Nameplate RPM 1,725,Voltage 115/230,60 Hz,1 Phase,8.2/4.1 Full Load Amps,Number of Speeds 1,Mounting Cradle,Thermal Protection Auto,Insulation Class B,1.25 Service Factor,Ball Beari

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 22
  • DAYTON
  • MOTOR 1/4 HP 60HZ BELT
  • Item # GGE3K091
  • Mfr. Model # 3K091
  • EHC: EHC :
  • Split-phase, open drip-proof, commercial duty. Ball bearing. Full load amps 4.6/2.2 - 2.3. HP 1/4. Insulation class B. Nameplate RPM 1,725. NEMA frame 48Y. Service factor 1.35. Shaft dimension 1/2 inch diameter x 1-1/2 inches long. Volts 60 Hz 115/208 - 230.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 21
  • DAYTON
  • GP MTR,CS,ODP,3/4 HP,1725 RPM,56H
  • Item # GGE24C181
  • Mfr. Model # 24C181
  • EHC: EHC :
  • General Purpose Motor,Capacitor-Start,Open Dripproof, Single Speed,3/4 HP,Nameplate RPM 1,725,Voltage 115/208-230,60 Hz,1 Phase,11.3/5.5-5.7 Full Load Amps,Number of Speeds 1,Mounting Cradle,Thermal Protection Auto,Insulation Class B,1.25 Service Factor,B

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DAYTON
  • MOTOR 1/2 HP 60HZ BELT
  • Item # GGE5K416
  • Mfr. Model # 5K416
  • EHC: EHC :
  • Split-phase, open drip-proof, commercial duty. Sleeve bearing. Full load amps 7.8. HP 1/2. Insulation class B. Nameplate RPM 1,725. NEMA frame 56. Service factor 1.25. Shaft dimension 5/8 inch diameter x 1-7/8 inches long. Volts 60 Hz 115.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 21
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list