!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MOTOR 1/2 HP 60HZ BELT

MOTOR 1/2 HP 60HZ BELT

DAYTON

MOTOR 1/2 HP 60HZ BELT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MOTOR 1/2 HP 60HZ BELT

MOTOR 1/2 HP 60HZ BELT

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $327.67 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE3K772
  • Mfr. Model # 3K772
  • UNSPSC # 53102501
  • CATALOGUE PAGE # 21
  • Shipping Weight 18.2 lbs

Product Details

Split-phase, open drip-proof, residential duty. Sleeve bearing. Full load amps 8.3. HP 1/2. Insulation class B. Nameplate RPM 1,725. NEMA frame 48Y. Service factor 1.25. Shaft dimension 1/2 inch diameter x 1-1/2 inches long. Volts 60 Hz 115.

Technical Specs

  • Item Belt Drive Motor
  • Motor Sub Application Belt Drive Fan/Blower
  • Motor Design Split-Phase
  • Nameplate RPM 1,725
  • Voltage 115V AC
  • Frame 48Y
  • Motor Service Factor 1.25
  • Ins. Class B
  • Duty Cycle Continuous
  • Motor Enclosure Design Open Dripproof
  • Motor Mounting Position All Angle
  • Shaft Dia. 1/2 in
  • Motor Shaft Design Flat
  • Overall Length 9 15/16 in
  • Ring to Ring Center 7 15/16 in
  • Standards UL Recognized, CSA Certified
  • Motor Application HVAC/R
  • Phase Single
  • HP 1/2
  • No. of Speeds 1
  • Full Load Amps 8
  • Hz 60
  • Motor Thermal Protection Auto
  • Max. Ambient Temp. 40 Degrees C
  • Motor Shaft Rotation CW/CCW
  • Motor Mounting Type Cradle Base
  • Motor Frame Material Rolled Steel
  • Shaft Length 1 1/2 in
  • Motor Bearings Ball
  • Body Dia. 5 5/8 in
  • Resilient Ring Dia. 2 1/2 in
  • Includes 5/8 in diameter bushing with shaft key

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list