GP MTR,CS,ODP,1/2 HP,1725 RPM,48
GP MTR,CS,ODP,1/2 HP,1725 RPM,48
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
General Purpose Motor,Capacitor-Start,Open Dripproof, Single Speed,1/2 HP,Nameplate RPM 1,725,Voltage 115/230,60 Hz,1 Phase,8.2/4.1 Full Load Amps,Number of Speeds 1,Mounting Cradle,Thermal Protection Auto,Insulation Class B,1.25 Service Factor,Ball Beari
Technical Specs
Item Belt Drive Motor
Motor Sub Application Belt Drive Fan/Blower
Motor Design Capacitor-Start
Nameplate RPM 1,725
Voltage 115/230V AC
Frame 48Z
Motor Service Factor 1.25
Ins. Class B
Duty Cycle Continuous
Motor Enclosure Design Open Dripproof
Motor Mounting Position All Angle
Shaft Dia. 1/2 in
Motor Shaft Design Flat
Overall Length 10 5/16 in
Body Dia. 5 5/8 in
Manufacturers Warranty Length 1 yr
Motor Application HVAC/R
Phase Single
HP 1/2
No. of Speeds 1
Full Load Amps 8.2/4.1
Hz 60
Motor Thermal Protection Auto
Max. Ambient Temp. 40 Degrees C
Motor Shaft Rotation CW/CCW
Motor Mounting Type Cradle Base
Motor Frame Material Rolled Steel
Shaft Length 1 7/8 in
Motor Bearings Ball
Length Less Shaft 8 5/8 in
Standards UL Recognized (E47479), CSA Certified (156060)
Alternate Products
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$475.65
/ EACH
Related Products
MAUDLIN PRODUCTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$230.91
/ EACH