MOTOR 1/2 HP 60HZ BELT
MOTOR 1/2 HP 60HZ BELT
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Split-phase, open drip-proof, commercial duty. Ball bearing. Full load amps 7.6/3.7 - 3.8. HP 1/2. Insulation class B. Nameplate RPM 1,725. NEMA frame 48Y. Service factor 1.25. Shaft dimension 1/2 inch diameter x 1-7/8 inches long. Volts 60 Hz 115/208 - 230.
Technical Specs
Item Belt Drive Motor
Motor Sub Application Belt Drive Fan/Blower
Motor Design Split-Phase
Nameplate RPM 1,725
Voltage 115/208-230V AC
Frame 48Z
Motor Service Factor 1.25
Ins. Class B
Duty Cycle Continuous
Motor Enclosure Design Open Dripproof
Motor Mounting Position All Angle
Shaft Dia. 1/2 in
Motor Shaft Design Flat
Body Dia. 5 5/8 in
Motor Application HVAC/R
Phase Single
HP 1/2
No. of Speeds 1
Full Load Amps 8.6/4.3-4.2
Hz 60
Motor Thermal Protection Auto
Max. Ambient Temp. 40 Degrees C
Motor Shaft Rotation CW/CCW
Motor Mounting Type Cradle Base
Motor Frame Material Rolled Steel
Shaft Length 1 7/8 in
Motor Bearings Ball
Standards UL Recognized, CSA Certified
Alternate Products
CENTURY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$316.25
/ EACH
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$350.66
/ EACH
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$327.67
/ EACH
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$328.49
/ EACH
Related Products
MAUDLIN PRODUCTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$230.91
/ EACH