!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MOTOR,SP PH,1/2 HP,1725,115/208-230

MOTOR,SP PH,1/2 HP,1725,115/208-230

CENTURY

MOTOR,SP PH,1/2 HP,1725,115/208-230 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MOTOR,SP PH,1/2 HP,1725,115/208-230

MOTOR,SP PH,1/2 HP,1725,115/208-230

CENTURY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $316.25 / EACH

EHC: EHC :
Min Qty 110 = $34,787.50

Compliance and Restrictions

  • None

This product must be purchased in multiples of 110 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # AOSBF2054V1
  • Mfr. Model # BF2054V1
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.2 lbs

Technical Specs

  • Item Belt Drive Motor
  • Motor Sub Application Belt Drive Fan/Blower
  • Motor Design Split-Phase
  • Nameplate RPM 1,725
  • Voltage 115/208-230V AC
  • Frame 48Z
  • Usable @ 200V No
  • Motor Service Factor 1.25
  • Ins. Class B
  • Duty Cycle Continuous
  • Motor Enclosure Design Open
  • Motor Mounting Position All Angle
  • Shaft Dia. 1/2 in
  • Motor Bearings Ball
  • Length Less Shaft 8 1/4 in
  • Weight 16 lb
  • Ring to Ring Center 7 15/16 in
  • Includes Shaft Bushing Yes
  • Standards UL Recognized, CSA Certified
  • Motor Application HVAC/R
  • Phase Single
  • HP 1/2
  • No. of Speeds 1
  • Full Load Amps 7.2/3.6
  • Usable @ 208V Yes
  • Hz 60
  • Motor Thermal Protection Auto
  • Max. Ambient Temp. 40 Degrees C
  • Motor Shaft Rotation CW/CCW
  • Motor Mounting Type Cradle Base
  • Motor Frame Material Steel
  • Shaft Length 2 3/8 in
  • Overall Length 10 5/8 in
  • Body Dia. 5 5/8 in
  • Mounting Stud Pattern 3 5/8 in x 3 5/8 in
  • Resilient Ring Dia. 2 1/2 in
  • Nominal Efficiency 65 %
  • Includes 5/8 in dia Shaft Bushing, 5/8 in Shaft Adapter/Key

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list