Split-phase, open drip-proof, residential duty. Sleeve bearing. Full load amps 5.0. HP 1/4. Insulation class B. Nameplate RPM 1,725. NEMA frame 48Y. Service factor 1.35. Shaft dimension 1/2 inch diameter x 1-1/2 inches long. Volts 60 Hz 115.
Technical Specs
ItemBelt Drive Motor
Motor Sub ApplicationBelt Drive Fan/Blower
Motor DesignSplit-Phase
Nameplate RPM1,725
Voltage115V AC
Frame48
Motor Service Factor1.35
Ins. ClassB
Duty CycleContinuous
Motor Enclosure DesignOpen Dripproof
Motor Mounting PositionAll Angle
Shaft Dia.1/2 in
Motor Shaft DesignFlat
Overall Length8 15/16 in
Body Dia.5 5/8 in
Resilient Ring Dia.2 1/2 in
Motor ApplicationHVAC/R
PhaseSingle
HP1/4
No. of Speeds1
Full Load Amps5.3
Hz60
Motor Thermal ProtectionAuto
Max. Ambient Temp.40 Degrees C
Motor Shaft RotationCW/CCW
Motor Mounting TypeCradle Base
Motor Frame MaterialRolled Steel
Shaft Length1 1/2 in
Motor BearingsBall
Length Less Shaft7 7/16 in
Ring to Ring Center6 9/16 in
StandardsUL Recognized (E37,403) and CSA Certified (25,8501)