!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
Price
For Use With
Compatible with Brand
Includes

Airline Breathing Tubes and Cooling & Heating Control for SAR

Supplied-air respirator (SAR) airline breathing tubes deliver clean breathable air to a worker's headpiece. Air temperature control assemblies heat or cool air delivered to the headpiece to keep workers comfortable. Breathing tubes that cool air keep workers comfortable in hot environments. Breathing tubes that heat air keep workers warm in cold environments.

https://catalogue.grainger.ca/?hybris=true

19 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • 3M
  • VORTEX COOLING ASSEMBLY, 50/100 CFM, BELT-MOUNT, FOR AIRLINE SYSTEMS
  • Item # MMMV100
  • Mfr. Model # V100
  • EHC: EHC :
  • This supplied-air respirator vortex cooling assembly comes in black and cools the air up to 50 degrees Fahrenheit. It has a capacity of 50/100 cubic feet per minute. The belt-mounted assembly is suitable for use with high-pressure Airline systems which includes a cooling tube, waist belt, cooling/heating valve, and a holder. There is one assembly in a case.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 962
  • VORTEMP
  • LOW-PRESSURE CONNECTOR ASSEMBLY, VERSAFLO, 50/100 CFM, FOR W-3000 SERIES HOSES
  • Item # MMMV400
  • Mfr. Model # V400
  • EHC: EHC :
  • This Versaflo low-pressure connector assembly comes in black. It includes a holder and waist belt. The connector assembly has a capacity of 50/100 cubic feet per minute and is suitable for use with W-3000-series hoses.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 962
  • BULLARD
  • BREATHING TUBE, URETHANE, WIRE-REINFORCED, HEAVY DUTY, FOR USE WITH RESPIRATOR HOODS
  • Item # BUL20BT
  • Mfr. Model # 20BT
  • EHC: EHC :
  • This CC20 wire-reinforced heavy duty breathing tube with supplied air respirator system is made of urethane and includes an alligator clamp. It measures 29 inch length and is designed for use with Bullard 20LF/88VX/CC20/GR50/GenVX/RT series respirator hoods.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • ALLEGRO
  • LOW-PRESSURE FLOW ADAPTER, OBAC FITTING, PLASTIC/OBAC/NYLON, 6 TO 43 PSI, LP SAR
  • Item # ALO9910-11
  • Mfr. Model # 9910-11
  • EHC: EHC :
  • This low-pressure flow adapter is consist of a body with plastic threaded fitting, OBAC fitting, and a nylon belt with clip assembly. It has an operating pressure ranging from 6 to 43 pounds per square inch. It is suitable for use with an ambient air pump, any low-pressure air source, and a supplied-air-respirator system.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • ALLEGRO
  • PERSONAL AIR COOLER, VORTEX, AL/SS/NYLON, 25 ° F, 50 TO 115 PSI, FOR SAR SYSTEM
  • Item # ALO9991
  • Mfr. Model # 9991
  • EHC: EHC :
  • This vortex personal air cooler is made of an aluminum body, stainless steel Hansen 1/4 inch plug fitting, and nylon belt. It has an operating pressure ranging from 50 to 115 pounds per square inch and is suitable for use with a supplied-air-respirator system. The cooler will adjust the airflow from high-pressure air sources as low as 25 degrees Fahrenheit.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • VORTEX
  • AIR TEMPERATURE CONTROLLER, VALVE, COOLER, PLASTIC/SS, BL/BLK,¼ IN QC, 55 TO 82 PSI
  • Item # ALO4000-01
  • Mfr. Model # 4000-01
  • EHC: EHC :
  • This Nova 2000 cooler-style air temperature controller made of plastic comes in a blue body with black control valve. It has a rectus 1/4 inch quick-connect fitting made of stainless steel, an operating pressure ranging from 55 to 82 pound per square inch, and helps cool compressed air by 25 degrees Fahrenheit. The adjustable belt can fit up to 50 inch waist.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • 3M
  • VORTEX COOLING TUBE, 50/100 CFM, HIGH-PRESSURE, 50 ° F, 1/CASE, FOR VALVE ASSEMBLY
  • Item # MMMV150
  • Mfr. Model # V150
  • EHC: EHC :
  • This Versaflo vortex cooling tube comes in black and cools the air up to 50 degrees Fahrenheit. The high-pressure tube has a capacity of 50/100 cubic feet per minute and is suitable for use with V-100-series valve assembly. There is one tube in a case.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • BULLARD
  • HOT/COOL TUBES,NYLON BELT,¼ IN INDUSTRIAL INTERCHANGE,NIOSH,FOR 88VX/GENVX/CC20/RT
  • Item # BULHC2400
  • Mfr. Model # HC2400
  • EHC: EHC :
  • These adjustable hot/cool climate control flow tubes include a 1/4 inch industrial interchange quick-connect steel fitting and a nylon belt. It is for use with 88VX/GenVX/CC20/RT/GR50 series Bullard respirator hoods and meets the NIOSH standard.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • ALLEGRO
  • PORTABLE AIR-LINE COOLING SYSTEM, LOW-PRESSURE, 54 QT, 26X20X18 IN, 3 USERS, 50 ° F
  • Item # ALO9820LP
  • Mfr. Model # 9820LP
  • EHC: EHC :
  • This low-pressure portable air-line cooling system includes a cooling box with a telescoping handle, inlet filter, relief valve, and a five feet inlet hose. The cooling box measures 26 width x 20 height x 18 inches depth and has 54 quart capacity. The system is capable of reducing the breathing air temperature from 180 degrees Fahrenheit to as low as 50 degrees Fahrenheit for three users.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • BULLARD
  • BREATHING TUBE ASSEMBLY, ¼ IN INDUSTRIAL INTERCHANGE, FOR BREATHING AIR COMPRESSOR
  • Item # BULV30
  • Mfr. Model # V30
  • EHC: EHC :
  • This CC20 constant airflow breathing tube assembly has a 1/4 inch industrial interchange steel quick-disconnect nipple and is designed for use with a breathing air compressor. The tube includes a 20BT breathing tube, a 4612 nylon belt, and an S18051 clamp.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • BULLARD
  • COOL TUBES,NYLON BELT,¼ IN INDUSTRIAL INTERCHANGE,QUICK-DISCONNECT,FOR RESPIRATORS
  • Item # BULAC1000
  • Mfr. Model # AC1000
  • EHC: EHC :
  • These GR50 climate control cool tubes come with a nylon belt. They cool the incoming air from compressed breathing air sources by as much as 30 degrees Fahrenheit. The cooling tubes include a 1/4 inch industrial interchange quick-connect steel fitting and are designed for use with 88/77/CC20/GR50/MB30/1090 series air-line respirators. They meets the NIOSH standard.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • ALLEGRO
  • AIR TEMPERATURE CONTROLLER, VORTEX, AL/SS/NYLON/LEATHER, 8 1/8 X 1½, 55-120 PSI
  • Item # ALO9990
  • Mfr. Model # 9990
  • EHC: EHC :
  • This vortex air temperature controller is made of an aluminum body and stainless steel Hansen 1/4 inch plug fitting. It has a nylon belt and leather sheath to protect the user from temperature extremes. It has an operating pressure ranging from 55 to 120 pounds per square inch and is suitable for use with a supplied-air-respirator system. It measures 8 1/8 in length x 1 1/2 inches in diameter.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • 3M
  • HEATING ASSEMBLY, 50/100 CFM, BELT-MOUNT, 50 ° F, HIGH-PRESSURE, FOR HEADGEAR
  • Item # MMMV200
  • Mfr. Model # V200
  • EHC: EHC :
  • This Versaflo Vortemp heating assembly comes in black and heats the air to 50 degrees Fahrenheit. The belt-mounted high-pressure assembly has a capacity of 50/100 cubic feet per minute and is suitable for use with L-series headgear. It includes a heating tube, waist belt, and holder.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 962
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list