!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BREATHING TUBE ASSEMBLY, ¼ IN INDUSTRIAL INTERCHANGE, FOR BREATHING AIR COMPRESSOR

BREATHING TUBE ASSEMBLY, ¼ IN INDUSTRIAL INTERCHANGE, FOR BREATHING AIR COMPRESSOR

BULLARD

BREATHING TUBE ASSEMBLY, ¼ IN INDUSTRIAL INTERCHANGE, FOR BREATHING AIR COMPRESSOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BREATHING TUBE ASSEMBLY, ¼ IN INDUSTRIAL INTERCHANGE, FOR BREATHING AIR COMPRESSOR

BREATHING TUBE ASSEMBLY, ¼ IN INDUSTRIAL INTERCHANGE, FOR BREATHING AIR COMPRESSOR

BULLARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $185.41 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BULV30
  • Mfr. Model # V30
  • UNSPSC # 46182005
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Product Details

This CC20 constant airflow breathing tube assembly has a 1/4 inch industrial interchange steel quick-disconnect nipple and is designed for use with a breathing air compressor. The tube includes a 20BT breathing tube, a 4612 nylon belt, and an S18051 clamp.

Technical Specs

  • Item Constant Airflow Breathing Tube Assembly for Breathing Air Compressor
  • Series CC20
  • Compatible with Series CC20, RT
  • Includes 20BT Breathing Tube, 4612 Nylon Belt, S18051 Clamp, Steel Nipple
  • Standards NIOSH Approved
  • For Use With Respirator Hoods
  • Compatible with Brand Bullard
  • System Type SAR System
  • Width 1/4 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list