!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PORTABLE AIR-LINE COOLING SYSTEM, LOW-PRESSURE, 54 QT, 26X20X18 IN, 3 USERS, 50 ° F

PORTABLE AIR-LINE COOLING SYSTEM, LOW-PRESSURE, 54 QT, 26X20X18 IN, 3 USERS, 50 ° F

ALLEGRO

PORTABLE AIR-LINE COOLING SYSTEM, LOW-PRESSURE, 54 QT, 26X20X18 IN, 3 USERS, 50 ° F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PORTABLE AIR-LINE COOLING SYSTEM, LOW-PRESSURE, 54 QT, 26X20X18 IN, 3 USERS, 50 ° F

PORTABLE AIR-LINE COOLING SYSTEM, LOW-PRESSURE, 54 QT, 26X20X18 IN, 3 USERS, 50 ° F

ALLEGRO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,288.36 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALO9820LP
  • Mfr. Model # 9820-LP
  • UNSPSC # 40151501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 37.0 lbs

Product Details

This low-pressure portable air-line cooling system includes a cooling box with a telescoping handle, inlet filter, relief valve, and a five feet inlet hose. The cooling box measures 26 width x 20 height x 18 inches depth and has 54 quart capacity. The system is capable of reducing the breathing air temperature from 180 degrees Fahrenheit to as low as 50 degrees Fahrenheit for three users.

Technical Specs

  • ItemPortable Airline Cooling System
  • Includes FilterYes
  • System TypeSAR System
  • Maximum Pressure15 psi
  • Filter TypeParticles
  • Height24 in
  • Includes Inlet Filter, Relief Valve 5 ft Hose, Wheeled 70 qt Cooling Box with Telescoping Handle
  • For Use With Low Pressure Breathing Source
  • Number of Users 3
  • Cooling Method Ice
  • Fittings 5 in Chicago
  • Pressure Type Low Pressure
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list