!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COOL TUBES,NYLON BELT,¼ IN INDUSTRIAL INTERCHANGE,QUICK-DISCONNECT,FOR RESPIRATORS

COOL TUBES,NYLON BELT,¼ IN INDUSTRIAL INTERCHANGE,QUICK-DISCONNECT,FOR RESPIRATORS

BULLARD

COOL TUBES,NYLON BELT,¼ IN INDUSTRIAL INTERCHANGE,QUICK-DISCONNECT,FOR RESPIRATORS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COOL TUBES,NYLON BELT,¼ IN INDUSTRIAL INTERCHANGE,QUICK-DISCONNECT,FOR RESPIRATORS

COOL TUBES,NYLON BELT,¼ IN INDUSTRIAL INTERCHANGE,QUICK-DISCONNECT,FOR RESPIRATORS

BULLARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $459.12 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BULAC1000
  • Mfr. Model # AC1000
  • UNSPSC # 46182005
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Product Details

These GR50 climate control cool tubes come with a nylon belt. They cool the incoming air from compressed breathing air sources by as much as 30 degrees Fahrenheit. The cooling tubes include a 1/4 inch industrial interchange quick-connect steel fitting and are designed for use with 88/77/CC20/GR50/MB30/1090 series air-line respirators. They meets the NIOSH standard.

Technical Specs

  • Item Climate Control Cool Tube for Breathing Air Compressor
  • Series GR50
  • Compatible with Series 20LF, 88VX, CC20, GR50, GVX, HMX, RT
  • Includes 1/4 in Industrial Interchange Quick Connect Steel Fitting, Belt, Cool Tube
  • Standards NIOSH Approved
  • For Use With Compressed Air Source
  • Compatible with Brand Bullard
  • System Type SAR System
  • Width 1/4 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list