!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LOW-PRESSURE CONNECTOR ASSEMBLY, VERSAFLO, 50/100 CFM, FOR W-3000 SERIES HOSES

LOW-PRESSURE CONNECTOR ASSEMBLY, VERSAFLO, 50/100 CFM, FOR W-3000 SERIES HOSES

VORTEMP

LOW-PRESSURE CONNECTOR ASSEMBLY, VERSAFLO, 50/100 CFM, FOR W-3000 SERIES HOSES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LOW-PRESSURE CONNECTOR ASSEMBLY, VERSAFLO, 50/100 CFM, FOR W-3000 SERIES HOSES

LOW-PRESSURE CONNECTOR ASSEMBLY, VERSAFLO, 50/100 CFM, FOR W-3000 SERIES HOSES

VORTEMP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $371.43 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MMMV400
  • Mfr. Model # V400
  • UNSPSC # 46180000
  • CATALOGUE PAGE # 962
  • Shipping Weight 1.13 lbs

Product Details

This Versaflo low-pressure connector assembly comes in black. It includes a holder and waist belt. The connector assembly has a capacity of 50/100 cubic feet per minute and is suitable for use with W-3000-series hoses.

Technical Specs

  • Item Low Pressure Connector Assembly
  • Series Versaflo
  • Compatible with Series W-3000
  • Includes Connector, Waist Belt
  • Size 1/4 in NPT
  • For Use With Hoses
  • Compatible with Brand 3M
  • System Type SAR System
  • Colour Black

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list