!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MIXING VALVE WITH FLOW OF 13GPM ADJ

MIXING VALVE WITH FLOW OF 13GPM ADJ

HAWS

MIXING VALVE WITH FLOW OF 13GPM ADJ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MIXING VALVE WITH FLOW OF 13GPM ADJ

MIXING VALVE WITH FLOW OF 13GPM ADJ

HAWS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,507.63 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # HAW9201EFE
  • Mfr. Model # 9201EFE
  • UNSPSC # 40141600
  • CATALOGUE PAGE # 995
  • Shipping Weight 7.0 lbs

Product Details

HAWS Model 9202 Thermostatic Mixing Valve, 13 GPM for eyewashes. Thermostatic mixing valve capable of providing up to 86 GPM of tempered water to emergency showers or eyewashes.

Technical Specs

  • Item Emergency Mixing Valve
  • Colour Yellow
  • Compatible with Brand Haws
  • Height 5 1/4 in
  • Features Deposits Resistant, Flow Range of 1 to 12 gpm (45.4 L), Mixing Chamber, Shuttle Design
  • Inlet Pipe Gender Female
  • Inlet Pipe Thread Type NPT
  • Maximum Flow Rate 12 gpm
  • Maximum Inlet Temperature 180 Degrees F
  • Minimum Water Output Temperature 60 Degrees F
  • Outlet Pipe Size 3/4 in
  • Standards ASSE 1071 and CSA B125.3
  • Valve Features Cold Water Bypass
  • Accessory Type Thermostatic Mixing Valve
  • Compatible Mfr Part Number 7261-7271, 7324, 7360BTWC, 7361-7461, 7433FP, 7460, 7612LH, 7655WCC, 7656WCC, 7777, 7778B, 8901B, 8904, 8905
  • Depth 6 1/8 in
  • Width 2 5/8 in
  • For Use With Single Eyewash
  • Inlet Pipe Size 1/2 in
  • Material Brass
  • Maximum Inlet Pressure 125 psi
  • Maximum Water Output Temperature 90 Degrees F
  • Outlet Pipe Gender Female
  • Outlet Pipe Thread Type NPT
  • Sub-Brand AXION

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list