!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
EYE/FACE WASH,WALL MOUNT,14 X 32-1/2"

EYE/FACE WASH,WALL MOUNT,14 X 32-1/2"

HAWS

EYE/FACE WASH,WALL MOUNT,14 X 32-1/2" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EYE/FACE WASH,WALL MOUNT,14 X 32-1/2"

EYE/FACE WASH,WALL MOUNT,14 X 32-1/2"

HAWS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,874.18 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # HAW7655WCC
  • Mfr. Model # 7655WCC
  • UNSPSC # 46181810
  • CATALOGUE PAGE # 993
  • Shipping Weight 20.0 lbs

Technical Specs

  • Item Plumbed Eyewash
  • Barrier Free Yes
  • Colour Silver
  • Depth 14 in
  • Width 14 in
  • Hazardous Location Rating Not Rated
  • Includes Drench Hose No
  • Inlet Pipe Gender Male
  • Inlet Pipe Thread Type NPT
  • Series Axion(R) MSR
  • ADA Compliant Yes
  • ANSI Compliance Supplemental Only
  • Installation Type Plumbed
  • Minimum Flow Rate 10 gpm
  • Number of Spray Heads 1
  • Spray Head Material Plastic
  • Standards ANSI Approved
  • Activation Pull Down
  • Bowl Style No Bowl
  • Coverage Eyes and Face
  • Height 32 in
  • Environment General Purpose
  • Includes Brass Pipe and Fittings, Front Access Maintenance Panel, Inspection Tag, Universal Identification Sign
  • Includes Foot Pedal No
  • Inlet Pipe Size 1/2 in
  • Pipe Material Chrome-Plated Brass
  • Mount Type Wall
  • Mounting Style Fully Recessed
  • Assembly Assembled
  • Maximum Flow Rate 12 gpm
  • Mount Hole Diameter 3/16 in
  • Shower Activation Pull Handle
  • Spray Head Style Covered
  • Valve Material Chrome

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list